Filter Results By

Brand
Price
Shop By
Mounting Eye O.C. (In.)
Material
For Fan Size (In.)
Dia. (In.)
http://catalogue.acklandsgrainger.com/2017?hybris=true

Axial Fan Accessories

33 Results Found

Results per page :  16 | 32 | 48
  • DAYTON
  • GUARD WIRE 120MM
  • Item # GGE4YD87
  • Mfr. Model # 4YD87
  • Axial fan chrome plated wire fan guard, 4-11/16 inch size, four 4-1/8 inch mounting holes on centers, wire guard fits industry standard tube axial fans.

    View more View less
    CATALOGUE PAGE # 1435
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • DAYTON
  • FILTER ASSEMBLY 120MM
  • Item # GGE4YD86
  • Mfr. Model # 4YD86
  • Filtered fan guard, for axial fan size 4-11/16 inches, guard diameter x depth 4.88 x 0.44 inches, mounting eye dimension on center (4) at 4-1/8 inches, comes with plastic fan guard, filter and retainer, UL listed 94V-O material.

    View more View less
    CATALOGUE PAGE # 1435
  • DAYTON
  • GUARD WIRE 6IN
  • Item # GGE4YD91
  • Mfr. Model # 4YD91
  • Wire fan guard, for axial fan size 6 inches, guard diameter x depth 6.08 x 0.25 inches, mounting eye dimension on center (2) at 6-3/8 inches, hard nickel chrome plated finish.

    View more View less
    CATALOGUE PAGE # 1435
  • DAYTON
  • CORDSET 90 DEG 24IN
  • Item # GGE4YD79
  • Mfr. Model # 4YD79
  • Axial fan cord set, 24 inch cord length blunt cut, 90 degree head configuration, plugs on to terminal of all standard 115/230 volt axial fan, available individually.

    View more View less
    CATALOGUE PAGE # 1434
  • DAYTON
  • FILTER ASSEMBLY 6IN
  • Item # GGE3RP16
  • Mfr. Model # 3RP16
  • Filtered fan guard, for axial fan size 6 inches, guard diameter x depth 7.00 x 0.38 inches, mounting eye dimension on center (2) at 6-3/8 inches, comes with plastic fan guard, filter and retainer, UL listed 94V-O material.

    View more View less
    CATALOGUE PAGE # 1435
  • DAYTON
  • FILTERS 162MM 45PPI 5/BG
  • Item # GGE4YD90
  • Mfr. Model # 4YD90
  • Axial replacement filter media, 45 pores per inch media, 6-3/8 inch size, package of 5 filters, used for inlet and discharge.

    View more View less
    CATALOGUE PAGE # 1435
  • DAYTON
  • GUARD WIRE FAN 10IN
  • Item # GGE4YD82
  • Mfr. Model # 4YD82
  • Axial fan, chrome plated wire fan guard, 10 inch size, (4) 6-7/8 inch mounting holes on centers, wire guard fits industry standard tube axial fans.

    View more View less
    CATALOGUE PAGE # 1435
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • DAYTON
  • FILTER 120MM 45PPI 5/BG
  • Item # GGE4YD84
  • Mfr. Model # 4YD84
  • Axial replacement filter media, 45 pores per inch media, 4-11/16 inch size, package of 5 filters, used for inlet and discharge.

    View more View less
    CATALOGUE PAGE # N/A
  • DAYTON
  • GUARD WIRE 80MM
  • Item # GGE4YD96
  • Mfr. Model # 4YD96
  • Axial fan, chrome plated wire fan guard, 3-1/8 inch size, four 2-13/16 inch mounting holes on centers, wire guard fits industry standard tube axial fans,

    View more View less
    CATALOGUE PAGE # 1435
  • DAYTON
  • GUARD PLASTIC 6IN
  • Item # GGE3RP15
  • Mfr. Model # 3RP15
  • Fan Filter Guard Assembly, Plastic Material, Mounting Eye O C (2) 6 3/8 In, Depth 3/8 In, Dia 7 In

    View more View less
    CATALOGUE PAGE # 1435
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • DAYTON
  • FILTER 120MM 30PPI 5/BG
  • Item # GGE4YD83
  • Mfr. Model # 4YD83
  • Axial replacement filter media, 30 pores per inch media, 4-11/16 inch size, package of 5 filters, used for inlet and discharge.

    View more View less
    CATALOGUE PAGE # N/A
  • DAYTON
  • FILTER ASSEMBLY 4-11/16IN
  • Item # GGE4YD78
  • Mfr. Model # 4YD78
  • Fan filter guard assembly. Aluminum frame. Fans size 4-11/16 inches. Mounting eye dimension on center (4) at 4-1/8 inches. Depth 11/64 inches.

    View more View less
    CATALOGUE PAGE # 1435
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list