Filter Results By

Brand
Price
Shop By
Wire Size - Wire and Cable
Insulation Material - Wire and Cable
Wire and Cable Item
Wire Color
Spool Length
Number of Conductors
Max. Voltage
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Automotive Wire and Cable

119 Results Found

Results per page :  16 | 32 | 48
  • PHILLIPS INDUSTRIES
  • CABLE ARCTIC TRAILER 2/14
  • Item # PHI3-653
  • Mfr. Model # 3-653
  • High quality, flexible trailer cable features concentric jacketing - copper conductor is centered in the jacket for even stripping. Fully soft annealed copper standard conductors. Jacket provides resistance to chemicals extending the life of the cable.

    View more View less
    CATALOGUE PAGE # 3039
  • PHILLIPS INDUSTRIES
  • CABLE ARCTIC TRAILER 3/14
  • Item # PHI3-663
  • Mfr. Model # 3-663
  • High quality, flexible trailer cable features concentric jacketing - copper conductor is centered in the jacket for even stripping. Fully soft annealed copper standard conductors. Jacket provides resistance to chemicals extending the life of the cable.

    View more View less
    CATALOGUE PAGE # 3039
  • PHILLIPS INDUSTRIES
  • CABLE ARCTIC 4/14 GA
  • Item # PHI3-603
  • Mfr. Model # 3-603
  • High quality, flexible trailer cable features concentric jacketing - copper conductor is centered in the jacket for even stripping. Fully soft annealed copper standard conductors. Jacket provides resistance to chemicals extending the life of the cable.

    View more View less
    CATALOGUE PAGE # 3039
  • PHILLIPS INDUSTRIES
  • CABLE ARCTC BL 6/14 1/12GA 100FT/RL
  • Item # PHI3-622
  • Mfr. Model # 3-622
  • High quality, flexible trailer cable features concentric jacketing - copper conductor is centered in the jacket for even stripping. Fully soft annealed copper standard conductors. Jacket provides resistance to chemicals extending the life of the cable.

    View more View less
    CATALOGUE PAGE # 3039
  • PHILLIPS INDUSTRIES
  • CABLE ARCTIC 6/14 1/12 GA 250FT/RL
  • Item # PHI3-623
  • Mfr. Model # 3-623
  • High quality, flexible trailer cable features concentric jacketing - copper conductor is centered in the jacket for even stripping. Fully soft annealed copper standard conductors. Jacket provides resistance to chemicals extending the life of the cable.

    View more View less
    CATALOGUE PAGE # 3039
  • PICO
  • 14/3 SJ CABTIRE 100/FT
  • Item # PIC8905C
  • Mfr. Model # 8905C
  • EPDM jacketed 3 conductor rubber cord. Gauge/conductor: 14 AWG. Colour: black. Jacket type: EPDM. Maximum voltage 300. Conductor 3. Spool/coil length: 100 ft. Temperature range 90 degrees C.

    View more View less
    CATALOGUE PAGE # 3038
  • PHILLIPS INDUSTRIES
  • CABLE ARCTIC 6/14 GA
  • Item # PHI3-613
  • Mfr. Model # 3-613
  • High quality, flexible trailer cable features concentric jacketing - copper conductor is centered in the jacket for even stripping. Fully soft annealed copper standard conductors. Jacket provides resistance to chemicals extending the life of the cable.

    View more View less
    CATALOGUE PAGE # 3039
  • PICO
  • 14/2 BLK-WHT GREY JACKET 100/FT
  • Item # PIC8148C
  • Mfr. Model # 8148C
  • PVC gray jacketed automotive wire. Gauge/conductor 14 AWG/2 conductor. Colour: black/white. Jacket type: PVC. Maximum voltage 60. Nominal outside diameter 0.32 inches. Spool/coil length 100 ft. Temperature range 105 degrees C.

    View more View less
    CATALOGUE PAGE # N/A
  • PHILLIPS INDUSTRIES
  • CABLE ARCTIC BLUE 6/14 GA 100FT/RL
  • Item # PHI3-612
  • Mfr. Model # 3-612
  • High quality, flexible trailer cable features concentric jacketing - copper conductor is centered in the jacket for even stripping. Fully soft annealed copper standard conductors. Jacket provides resistance to chemicals extending the life of the cable.

    View more View less
    CATALOGUE PAGE # 3039
  • PICO
  • 14GA RED SXL WIRE 100/FT
  • Item # PIC8514-5C
  • Mfr. Model # 8514-5C
  • SXL cross-linked polyethylene jacketed wire. Gauge/conductor: 14 AWG. Spool/coil length 100 ft. Colour: red.

    View more View less
    CATALOGUE PAGE # 3037
  • PHILLIPS INDUSTRIES
  • CABLE ARCTIC BLUE 4/14 GA 100FT/RL
  • Item # PHI3-602
  • Mfr. Model # 3-602
  • High quality, flexible trailer cable features concentric jacketing - copper conductor is centered in the jacket for even stripping. Fully soft annealed copper standard conductors. Jacket provides resistance to chemicals extending the life of the cable.

    View more View less
    CATALOGUE PAGE # 3039
  • PICO
  • 16/2 BLK-WHT GREY JACKET 100/FT
  • Item # PIC8147C
  • Mfr. Model # 8147C
  • PVC gray jacketed automotive wire. Gauge/conductor 16 AWG/2 conductor. Colour: black/white. Jacket type: PVC. Maximum voltage 60. Nominal outside diameter 0.29 inches. Spool/coil length 100 ft. Temperature range 105 degrees C.

    View more View less
    CATALOGUE PAGE # N/A
  • PHILLIPS INDUSTRIES
  • CABLE TRAILER 7 COND 6/12 GA 100FT
  • Item # PHI3-222
  • Mfr. Model # 3-222
  • High quality, flexible trailer cable features concentric jacketing - copper conductor is centered in the jacket for even stripping. Fully soft annealed copper standard conductors. Jacket provides resistance to chemicals extending the life of the cable.

    View more View less
    CATALOGUE PAGE # 3039
  • PICO
  • 14GA BLACK SXL WIRE 100/FT
  • Item # PIC8514-0C
  • Mfr. Model # 8514-0C
  • SXL cross-linked polyethylene jacketed wire. Gauge/conductor: 14 AWG. Spool/coil length 100 ft. Colour: black.

    View more View less
    CATALOGUE PAGE # 3037
  • PHILLIPS INDUSTRIES
  • CABLE TRAILER 7 COND 6/14 GA 100FT
  • Item # PHI3-242
  • Mfr. Model # 3-242
  • High quality, flexible trailer cable features concentric jacketing - copper conductor is centered in the jacket for even stripping. Fully soft annealed copper standard conductors. Jacket provides resistance to chemicals extending the life of the cable.

    View more View less
    CATALOGUE PAGE # 3039
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list