Filter Results By

Brand
Price
Shop By
Spout Flex Size
Width
Type
Length
Item
Colour
http://catalogue.acklandsgrainger.com/2017?hybris=true

Automotive Specialized Tools

164 Results Found

Results per page :  16 | 32 | 48
  • WESTWARD
  • HOOK + PICK SET
  • Item # WSWAK1
  • Mfr. Model # AK1
  • Hook and Pick Set with 5 inch aluminum handle. Set includes O-ring, 90 degree and straight pick plus hook. All are constructed of heat treated chrome vanadium steel.

    View more View less
    CATALOGUE PAGE # 168
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • TESTER CIRCUIT PROFESSIONAL
  • Item # WSWTICO605
  • Mfr. Model # TICO605
  • Professional circuit tester.

    View more View less
    CATALOGUE PAGE # N/A
  • WESTWARD
  • GASKET SCRAPER + PICK SET (5PC)
  • Item # WSWAK2
  • Mfr. Model # AK2
  • Includes two multi-purpose scrapers, scratch awl, cotter pin puller and radiator hose remover.

    View more View less
    CATALOGUE PAGE # 168
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • GAUGE FEELER
  • Item # WSWGT26
  • Mfr. Model # GT26
  • Universal feeler gauge. 26 blades all 3-1/2 inches (89 mm) long. Sized 0.0015 to 0.25 inches (0.038 mm to 0.635 mm), by thousandths. One piece handle.

    View more View less
    CATALOGUE PAGE # 120
  • WESTWARD
  • SCRAPER GASKET 11IN
  • Item # WSWA4
  • Mfr. Model # A4
  • Multi-purpose scraper, 11 inches. Part of WSWAK2 gasket scraper and remover set.

    View more View less
    CATALOGUE PAGE # 168
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • FILTER WRENCH STRAP 6IN
  • Item # WSWA121
  • Mfr. Model # A121
  • Nylon strap allows quick adjustments, fits spin-on filters up to 6 inches (150 mm). Use with 1/2 inch drive ratchet.

    View more View less
    CATALOGUE PAGE # 2950
  • DYNALINE
  • FILLER BATTERY AUTOMATIC 2L
  • Item # DYL14024
  • Mfr. Model # 14024
  • Automatic battery filler, 2 litre with automatic shut-off, polyethylene construction.

    View more View less
    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • TEST-LIGHT HI-LO TROUBLESHOOTER
  • Item # WSWTICO602
  • Mfr. Model # TICO602
  • Test light, 6 and 12 volt.

    View more View less
    CATALOGUE PAGE # 2943
  • WESTWARD
  • SCRAPER GASKET 8-1/4IN
  • Item # WSWA5
  • Mfr. Model # A5
  • Multi-purpose scraper, 8-1/4 inches. Part of WSWAK2 gasket scraper and remover set.

    View more View less
    CATALOGUE PAGE # 168
  • GEARWRENCH
  • ENGINE CYLINDER HONE
  • Item # KDT2833D
  • Mfr. Model # 2833D
  • Engine cylinder hone. Hone and remove glaze from engine cylinders from 2 inch to 7 inch (51 to 177 mm) in diameter. Adjust spring tension for positive cutting action and set diameter with spread limiter. Includes medium grit stones.

    View more View less
    CATALOGUE PAGE # 2949
  • WESTWARD
  • SCRATCH AWL 8IN
  • Item # WSWA6
  • Mfr. Model # A6
  • Hardened ends for durability. For scribing and etching as well as starting holes for screws and piercing soft materials.

    View more View less
    CATALOGUE PAGE # 168
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • TRAY MAGNETIC ROUND
  • Item # WSWMT1
  • Mfr. Model # MT1
  • Magnetic Stainless Steel Parts Tray, 5-3/8 inch round diameter, 1-1/8 inch deep. Magnetic base with non-marring rubber coating. Holds small parts, hardware and tools in any position.

    View more View less
    CATALOGUE PAGE # 119
  • WESTWARD
  • GUN ENGINE CLEANER 1/4IN NPT 90PSI
  • Item # WSWA27
  • Mfr. Model # A27
  • Engine Cleaner Gun. 1/4 inch (F) NPT inlet. Long nozzle. Aluminium handle. Maximum pressure 90 PSI.

    View more View less
    CATALOGUE PAGE # N/A
  • GEARWRENCH
  • BRAKE/ENGINE CYL HONE SET
  • Item # KDT3029
  • Mfr. Model # 3029
  • Complete hone for small car brake wheel cylinders 1/2 inch through 1-3/4 inch capacity, with two 1-1/8 inch medium-grit stones. Complete hone for disc brake caliper honing. 1-1/4 inch through 3-1/2 inch capacity, with 3/4 inch medium-grit stones. Complete hone for brake, master and wheel cylinders 3/4 inch through 2-1/2 inch capacity, with 1-1/8 inch medium-grit stones.

    View more View less
    CATALOGUE PAGE # 2949
  • WESTWARD
  • PULLER COTTER PIN 9IN
  • Item # WSWA7
  • Mfr. Model # A7
  • Cotter pin, 9 inches. Part of WSWAK2 gasket scraper and remover set.

    View more View less
    CATALOGUE PAGE # 174
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list