Filter Results By

Brand
Shop By

Automotive Lifting Tools

Acklands-Grainger carries a comprehensive supply of fleet and vehicle maintenance equipment including automotive lifting tools that are a key component in many vehicle repairs. Easily repair and inspect your fleet with a range of high-quality jacks and stands including air, mechanic and hydraulic floor jacks, loading ramps, bottle jacks, engine stands, vehicle stands and more. No matter what your application or process calls for, you'll find the right solution for the job at Grainger.

http://catalogue.acklandsgrainger.com/2017?hybris=true

154 Results Found

Results per page :  16 | 32 | 48
  • ITW BUILDEX
  • SCREW TAPCON 1/4X1-1/4 HEX
  • Item # BLX3210
  • Mfr. Model # 3210
  • Original fast and easy self-drilling anchor is ideal for window and door frame installations and Z bar to masonry. HWH 1/4 inch x 1-1/4 inches, 100 per box.

    View more View less
    CATALOGUE PAGE # 1083
  • WESTWARD
  • JACK AND STAND KIT 3T
  • Item # WSWJSK3
  • Mfr. Model # JSK3
  • Jack - Heavy-duty steel frame, wheels and casters. Built-in safety overload system. Long two-piece handle, 360 degree swivel saddle. Stands - Welded steel constructed heavy-gauge frame with 4 feet. Weight on locking pin.

    View more View less
    CATALOGUE PAGE # 2913
  • JACKALL
  • JACKALL 4 TON 48IN
  • Item # JCL1130
  • Mfr. Model # 1130
  • Jackall 8000 series jack for hoisting, lifting, pulling or pushing anything up to 8,000 pounds. Beam height of 48 inches.

    View more View less
    CATALOGUE PAGE # 2912
  • WESTWARD
  • VEHICLE STAND,22 TONS PER PAIR,PK2
  • Item # WSW1AVP8
  • Mfr. Model # 1AVP8
  • Vehicle Stand, Pin Style, Lifting Capacity (Tons) 22 (Per Pair), Lifting Height Min. (In.) 12-1/4, Lifting Height Max. (In.) 19-7/8, Base Size (In.) 9-7/8 x 9-7/8, Saddle Size (In.) 3-1/8, Sturdy Steel Base And Frame, ASME/ANSI-PALD

    View more View less
    CATALOGUE PAGE # 2915
  • WESTWARD
  • JACK ALUMINUM 1.5 TON
  • Item # WSWJA15
  • Mfr. Model # JA15
  • Professional grade, lightweight aircraft grade aluminum service jack. Low 3-1/2 inch profile ideal for servicing vehicles with air dams and low ground to vehicle heights. Two piece 45 inch long handle. Dual pump design for quick lift.

    View more View less
    CATALOGUE PAGE # 2913
  • WESTWARD
  • HYDRAULIC ENGINE MOBILE CRANE
  • Item # WSW3ZC72
  • Mfr. Model # 3ZC72
  • Hydraulic Engine Crane, Height (In.) 70-3/4, Length (In.) 69-1/2, Width (In.) 21-1/2 to 48-1/4, Boom Capacity Position 1 (Lb.) 123, Min. Hook Height (In.) 126-1/42-3/4, Max. Hook Height (In.) 85-3/887-3/490-1/2, Boom Length (In.) 49-1/855-1/861-3/8, Includes Heat-Treated Bolts and Forged Steel Grab Hook, Heavy-Gauge Reinforced Structural Steel Frame with Industrial Steel Bearing Casters

    View more View less
    CATALOGUE PAGE # 2919
  • OTC
  • STAND SUPPORT ADJ 20 TON
  • Item # OTC1783
  • Mfr. Model # 1783
  • Adjustable support stand (20 tons) designed to handle the heavy load requirements. Rugged heavy gauge steel construction. Four point lift adjustment. Large square base will support loads up to 40,000 lbs.

    View more View less
    CATALOGUE PAGE # 2915
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list