Filter Results By

Brand
Shop By

Automotive Lifting/Garage Equipment

A large part of fleet and vehicle maintenance includes automotive lifting and garage equipment. There are a wide variety of supplies required to keep a garage running smoothly and operating efficiently. Acklands-Grainger has the right solution for every project and every type of garage. Whether for home use or for use in a professional setting, find the supplies you need at Grainger. Choose from a large collection of automotive tools including parts washer cleaner and solvents, vehicle lifting systems, parts washing stations and more.

http://catalogue.acklandsgrainger.com/2017?hybris=true

282 Results Found

Results per page :  16 | 32 | 48
  • WALTER SURFACE TECHNOLOGIES
  • CLEANER/DEGREASER BIO-CIRCLE(R) L 20L
  • Item # WLT55A007
  • Mfr. Model # 55A007
  • Bio-circle system is composed of the new versatile BR100 industrial parts cleaning machine and the advanced Bio-Circle L water-based cleaning solution. Consistent high level of cleanliness, no disposal problems, non-flammable and non-toxic. 20L pail.

    View more View less
  • CATALOGUE PAGE # 2904
  • LPS
  • PRESOLVE DEGREASER 425G AEROSOL
  • Item # LPSC01420
  • Mfr. Model # C01420
  • Presolve cleaner/degreaser features 1,1,1 replacement alternative, natural-based solvent and is all organic, contains no CFCs or chlorinated, controlled evaporation and is safe on all metals and most plastics, 425 grams.

    View more View less
  • CATALOGUE PAGE # 1608
  • TOUGH GUY
  • CLEANER DEGREASER 20L PAIL
  • Item # XDC9500-20L
  • Mfr. Model # 9500-20L
  • Ostrem 20 L pail of a heavy-duty versatile water soluble cleaner degreaser designed for use in pressure wash equipment.

    View more View less
  • CATALOGUE PAGE # 2970
  • CRC
  • CLEANER CONTACT QD AEROSOL 335GM
  • Item # CRC72130
  • Mfr. Model # 72130
  • QD contact cleaner. 312 g aerosol. Quick drying. Leaves no residue. Safe on plastics. Removes soil and dust from electrical components.

    View more View less
  • CATALOGUE PAGE # 1606
  • CRC
  • DEGREASER NATURAL 454G AEROSOL
  • Item # CRC73170
  • Mfr. Model # 73170
  • Removes grease, oil and lubricants. Evaporates quickly and leaves no residue. Pleasant citrus odour. Biodegradable. Apps: air tools, mechanical brakes, clutches, chains, wire rope, motors, dies molds, parts, bearings, generators and compressors.

    View more View less
  • CATALOGUE PAGE # 1609
  • WALTER SURFACE TECHNOLOGIES
  • CITRUS CLR/DEG. SC 400 SPRAY500ML
  • Item # WLT53G513
  • Mfr. Model # 53G513
  • Bio clean solvent base high performance natural cleaner/degreaser is a water-soluble formula and easy to rinse. Biodegradable as per OECD 301D. Non-toxic and non-corrosive. Contains a high concentration of d-Limonene, 500 mL aerosol.

    View more View less
  • CATALOGUE PAGE # 1610
  • LPS
  • TRIFREE BRAKE CLEANER 425G AEROSOL
  • Item # LPSC03620
  • Mfr. Model # C03620
  • Trifree heavy-duty brake cleaner instantly removes brake fluid, grease, oil and other contaminants on contact. Compliant to California VOC regulations, improves brake performance, helps stop disc brake squeal, fast evaporation and non-conductive.

    View more View less
  • CATALOGUE PAGE # 1605
  • SPRAY NINE
  • INDUSTRIAL CLEANER/DEGREASER 946ML
  • Item # BRGC13532
  • Mfr. Model # C13532
  • Professional strength, versatile and biodegradable formula that is ready-to-use. Cuts through grease, grime, adhesives, lubricants, ink, carbon based soils and light rust.

    View more View less
  • CATALOGUE PAGE # 1613
  • LPS
  • ZEROTRI HD DEGREASER 425G AEROSO
  • Item # LPSC03520
  • Mfr. Model # C03520
  • Zerotri cleaner/degreaser is a fast penetrating and evaporating cleaner alternative to CFCs. Features no rinsing/residue, safe on metal, plastic, rubber, paint, fabric, and glass surfaces. Low toxicity/odor, inverta spray valve, and is non-conductive, 425 g.

    View more View less
  • CATALOGUE PAGE # 1607
  • LPS
  • PRESOLVE ORANGE DEGREASER 591ML
  • Item # LPSC01422
  • Mfr. Model # C01422
  • Presolve cleaner/degreaser in a non-aerosol trigger spray bottle is a natural based solvent. Contains no CFC's and is safe on all metals and most plastics. 624 grams.

    View more View less
  • CATALOGUE PAGE # 1608
  • LPS
  • EFX SOLVENT/DEGREASER 425G AEROSOL
  • Item # LPSC01820
  • Mfr. Model # C01820
  • Instant degreasing action. Quickly removes grease and oil. Power blast spray. Does not contain chlorinated solvents. Fast evaporating. Safe to use on most surfaces. Ideal for cleaning metals and most plastics. Non-chlorinated.

    View more View less
  • CATALOGUE PAGE # 1608
  • FALCON
  • DUSTER DIPOSABLE 10 OZ. 152A
  • Item # FCNDPSXLCN
  • Mfr. Model # DPSXLCN
  • Dust-Off(R) 10 oz. Aerosol. Ideal for basic use, delivers dust-removing power suitable for workstations, labs, repair benches, on-location photography. Contains a bitterant. 100% ozone safe.

    View more View less
  • CATALOGUE PAGE # 1611
  • TOUGH GUY
  • ACID ALUMINUM TRAILER 20L PAIL
  • Item # XDC8000-20L
  • Mfr. Model # 8000-20L
  • A concentrated aluminum cleaner that contains a powerful blend of inorganic acids, wetting and penetrating agents. This product will remove oxidation from aluminum trailers or other exterior unpainted aluminum surfaces. It may be applied by spray or brush

    View more View less
  • CATALOGUE PAGE # 2969
  • TOUGH GUY
  • CLEANER DEGREASER 205L DRM
  • Item # XDC9500-205L
  • Mfr. Model # 9500-205L
  • Ostrem 205 L drum of a heavy-duty versatile water soluble cleaner degreaser designed for use in pressure wash equipment.

    View more View less
  • CATALOGUE PAGE # 2970
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list