Filter Results By

Brand
Price
Shop By
Suggested Lamp Item No.
Lamp Watts
Lamp Type
Width
Length
Height
http://catalogue.acklandsgrainger.com/2017?hybris=true

Area and Roadway Lighting Fixtures

4 Results Found

Results per page :  16 | 32 | 48
  • LUMAPRO
  • FIXTURE AREA 70 W
  • Item # GGE4VM79
  • Mfr. Model # 4VM79
  • Security lighting, HPS lamp type, medium socket type, 120 voltage, 70 lamp watts, aluminum reflector material, die cast aluminum housing material, 5 in. mounting arm mounting, description/special features twist-lock photoelectric, type V light distribution. 15-1/2 in. length, 12 in. width, 12 in. height, CSA certified.

    View more View less
    CATALOGUE PAGE # 1177
  • Available only while supplies last. Quantities may be limited.
  • LUMAPRO
  • SECURITY/AREA LIGHTING HPS 150W
  • Item # GGE2LBL5
  • Mfr. Model # 2LBL5
  • Security lighting, HPS lamp type, mogul socket type, 120 voltage, 150 lamp watts, aluminum reflector material, die cast aluminum housing material, wall mounting, bronze housing finish, includes lamp, mounting hardware, photocell, description/ special feat

    View more View less
    CATALOGUE PAGE # 1177
  • LUMAPRO
  • SECURITY/AREA LIGHTING MH 100W
  • Item # GGE2LBL6
  • Mfr. Model # 2LBL6
  • Security lighting, MH lamp type, mogul socket type, 120 voltage, 100 lamp watts, aluminum reflector material, die cast aluminum housing material, wall mounting, mounting hardware, photocell, description/special features industrial grade. -30 to 48 degrees

    View more View less
    CATALOGUE PAGE # 1177
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list