!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Arc Flash PPE Category
ATPV Rating
Hood Type
Lining Material
Window Coating
Face Shield Component

Arc Flash & Flame-Resistant Face Shields & Hoods

Arc flash and flame-resistant face shields and hoods protect a worker's head and face from arc flash burns that can occur when working near electrical hazards. Arc flash protective garments meet NFPA 70E standards for use near electrical equipment where arc flash hazards exist. Arc flash and flame-resistant material resists burning and melting and is self-extinguishing. All arc flash clothing is flame-resistant but not all flame-resistant clothing is arc flash-rated. Different garment types are often worn together to provide more coverage.

https://catalogue.grainger.ca/2023?hybris=true

58 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • STANFIELD'S LIMITED
  • FLASH HOOD, LONG, 8.4 OZ/YD2, NFPA 1971, NAVY, UNIVERSAL, KERMEL/LENZING FR/SPANDEX
  • Item # NVTKL24-125
  • Mfr. Model # KL24-125
  • EHC: EHC :
  • This arc flash hood is made of rib-knit Kermel, Lenzing FR, and Spandex, with a TPP of 42.4. Navy in colour, the full-sized hood, two inches longer than standard flash hoods, features an Easy Seal face with 1/2 inch elastic around the edges. The notched shoulders, double layers, and flatlock seam construction enhance comfort and fit. It is universal in size, with a weight of 8.4 ounces per yard squared.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 300 SERIES
  • HOOD APPROACH AL GLASS CL LENS
  • Item # FYR310-1AGL
  • Mfr. Model # 310-1AGL
  • EHC: EHC :
  • Approach hood with cap, 6 inch x 10 inch (15.24 cm x 30.48 cm) clear faceshield, wing lock. Perfect as replacement items for 500 and 300 series suits.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SALISBURY
  • ARC FLASH HOOD,POLYCARBONATE,RED,8 IN W
  • Item # SALFH40RGPP
  • Mfr. Model # FH40RG-PP
  • EHC: EHC :
  • This red arc flash hood is size one size and is made out of Westex Ultrasoft. It has zero pockets and includes shroud, weight balancing face shield and features Paulson arcvent for increased air flow and acoustics, updated patterns for better fit and easier head movement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BULWARK
  • FLAME-RESISTANT HOOD, 4 PPE CAT, 43.3 CAL/SQ CM ATPV, COMFORTOUCH, BLUE, SNAP ON
  • Item # VFIHLH2NVMRG
  • Mfr. Model # HLH2NV RG M
  • EHC: EHC :
  • This blue flame resistant hood is universal size and is made out of Comfortouch. It meets the standards for NFPA 70E. It includes hook-and-loop closure at front neck, drawstring around face opening, snaps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MSA
  • HOOD ABRASI-BLAST SHLD.
  • Item # MSA468725
  • Mfr. Model # 468725
  • EHC: EHC :
  • This hood assembly features Abrasi-Blast and is compatible with Advantage 4000 series. Arc flash and flame-resistant face shields and hoods protect a worker's head and face from arc flash burns that can occur when working near electrical hazards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OBERON
  • HOOD,UNIVERSAL,BLACK,12.5 OZ.
  • Item # OBRTCG75A1
  • Mfr. Model # TCG75-A1
  • EHC: EHC :
  • This black arc flash hood is universal size and is made out of aramid. It meets the standards for NFPA 70E, CSA Z462, ASTM F1506, ASTM F2178, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ANSI/ISEA 125. It includes a1 hard cap adapter and features made from a proprietary blend of arc rated, inherently flame resistant, aramid fibres.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OBERON
  • HOOD,UNIVERSAL,BLACK,12.5 OZ.
  • Item # OBRTCG75A8
  • Mfr. Model # TCG75-A8
  • EHC: EHC :
  • This black arc flash hood with adapter is universal size and is made out of aramid. It meets the standards for NFPA 70E, CSA Z462, ASTM F1506, ASTM F2178, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ANSI/ISEA 125. It includes a8 hard cap adapter and features made from a proprietary blend of arc rated, inherently flame resistant, aramid fibres.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 300 SERIES
  • APPROACH HOOD, LIFT FRONT, 300 SERIES, CLEAR 8 X 13 IN, CLEAR LENS, POLYCARBONATE/ARAMID
  • Item # FYR311AGL
  • Mfr. Model # 311AGL
  • EHC: EHC :
  • This aluminized approach hood is part of the 300 series suit components. Featuring a clear lift front face shield, made from polycarbonate, the movable shield measures 8 x 13 inches. The liner is made from neoprene-coated aramid. and the hood is designed for areas of low ambient radiant heat.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SALISBURY
  • ARC FLASH HOOD,POLYCARBONATE,RED,8 IN W
  • Item # SALFH40PRGPP
  • Mfr. Model # FH40PRG-PP
  • EHC: EHC :
  • This red arc flash hood is size one size and is made out of Glen Raven Glenguard. It has zero pockets and includes shroud, weight balancing face shield and features lightweight fabric shroud, Paulson arcvent for increased air flow and acoustics, updated patterns for better fit and easier head movement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list