!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price

category

https://catalogue.grainger.ca/2023?hybris=true

35 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DEB
  • SOLOPOL LIME 2L 4/CA
  • Item # DEBLIM2LT
  • Mfr. Model # LIM2LT
  • EHC: EHC :
  • Deb(R) Lime Wash. Gentle but effective heavy-duty hand cleanser with Deb's patented combination of natural cornmeal hand scrub and light lime extracts. Ideal for most common industrial soilings. Contains moisturizers to help leave the skin soft and supple

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEB
  • SANTIZER INSTANTFOAM 1 LT 3/CA
  • Item # DEBIFS1TF
  • Mfr. Model # IFS1TF
  • EHC: EHC :
  • Ideal for frequent use: hypoallergenic foam formula. Perfume-free, dye-free alcohol-based hand sanitizer. Use without water to kill 99.99% of many common germs in 15 seconds.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1145
  • DEB
  • STOKODERM PROTECT PURE 1L
  • Item # DEBUPW1L
  • Mfr. Model # UPW1L
  • EHC: EHC :
  • Universal pre-work skin cream to help protect the skin against contact with water and non-water based contaminants. Perfume-free and non-greasy, it is compatible for use under latex and nitrile gloves to provide a second line of defense. Makes hands easie

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1145
  • DEB
  • SOLOPOL LIME 4L 4/CA
  • Item # DEBLIM4LTR
  • Mfr. Model # LIM4LTR
  • EHC: EHC :
  • Deb(R) Lime Wash. Gentle but effective heavy-duty hand cleanser with Deb's patented combination of natural cornmeal hand scrub and light lime extracts. Ideal for most common industrial soilings. Contains moisturizers to help leave the skin soft and supple

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1145
  • DEB
  • SOLOPOL GRITTYFOAM 3.5L
  • Item # DEBGPF3LNA
  • Mfr. Model # GPF3LNA
  • EHC: EHC :
  • Enhanced sustainability with eco-accreditation and USDA Bio-Preferred status, GrittyFOAM is formulated with renewable resources and only essential ingredients. Greater cost-effectiveness the power of foam means less product, less water and less energy mus

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1145
  • DEB
  • CITRUS POWER WASH HAND SOAP, FOR HVY2LDP DISPENSER, 2 L CARTRIDGE, CA 4
  • Item # DEBCIT2LT
  • Mfr. Model # CIT2LT
  • EHC: EHC :
  • This Citrus Power Wash hand soap uses the HVY2LDP soap dispenser. This moisturizing soap has natural orange oil extracts in combination with cornmeal hand scrub. It removes many difficult-to-remove industrial soilings, from oil and grease to paints and adhesives. This degradable soap comes in a case of four two-litre cartridges.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEB
  • CLNER HAND,SOLOPOL,LIME W/PUMP,3.78L,JUG
  • Item # DEB195
  • Mfr. Model # 195
  • EHC: EHC :
  • Lime all natural solvent free hand cleaner is a combination of cleaning agents with natural cornmeal scrubbers and emollients. Removes tough grease and grime quickly and safely without the use of petroleum solvents.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEB
  • SOAP DISPENSER, WALL MOUNT, MANUAL, LARGE PUSH BAR, CHROME/WHITE, 4 X 9 X 5 IN, PLASTIC, 1 L CAP
  • Item # DEBCHR1LDS
  • Mfr. Model # CHR1LDS
  • EHC: EHC :
  • This manual, wall mount soap dispenser is a universal dispenser for all one-litre DEB sealed cartridges of lotion, soaps, and foaming skin cleansers. The dispenser unit measures 4 width x 9 height x 5 inches depth, is made from plastic, and is white with chrome. It features a large push bar, a smooth contoured design, and a prominent sight window.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEB
  • SANITIZER INSTANTFOAM 1L RFL 6/CA
  • Item # DEBIFS1L
  • Mfr. Model # IFS1L
  • EHC: EHC :
  • Ideal for frequent use: hypoallergenic foam formula. Perfume-free, dye-free alcohol-based hand sanitizer. Use without water to kill 99.99% of many common germs in 15 seconds.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1145
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list