Filter Results By

Brand
Price
Shop By
Stability Temp.
Max. Pull
Diameter
Hole Dia.
Tap Size
Thickness
Overall Width
Overall Length
Material
Item
Includes
http://catalogue.acklandsgrainger.com/2017?hybris=true

Alnico Magnets

137 Results Found

Results per page :  16 | 32 | 48
  • ECLIPSE
  • MAGNET DPPOT PLL-14.75KG 1.378IN DI
  • Item # ECL834NF
  • Mfr. Model # 834NF
  • Pot magnet is a cylindrical permanent magnet assembled concentrically in a steel pot. This magnet is primarily for gripping applications. Outside diameter 1.378 inches (35.0 mm), height 1.181 inches (30 mm) and maximum pull 32.518 lbs. (14.75 kg).

    View more View less
    CATALOGUE PAGE # 656
  • ECLIPSE
  • BUTTON MAGNET 1-1/4IN DIA
  • Item # ECLE824
  • Mfr. Model # E824
  • Button magnet is a cylindrical magnet with both poles in one plane. Outside diameter 1.252 inches (31.8 mm), height 1.000 inches (25.4 mm) and maximum pull 10.582 lbs. (4.8 kg).

    View more View less
    CATALOGUE PAGE # 656
  • ECLIPSE
  • DEEP POT MAGNET 1.06IN DIA 6.1KG PL
  • Item # ECL833NF
  • Mfr. Model # 833NF
  • Pot magnet is a cylindrical permanent magnet assembled concentrically in a steel pot. This magnet is primarily for gripping applications. Outside diameter 1.06 inches (27.0 mm), height 0.98 inches (25 mm) and maximum pull 13.45 lbs. (6.1 kg).

    View more View less
    CATALOGUE PAGE # 656
  • ECLIPSE
  • SHALLOW POT MAGNET 1-1/2IN DIA
  • Item # ECL828
  • Mfr. Model # 828
  • Shallow pot magnet is designed for applications where height is too restricted for conventional deep pot magnets. Outside diameter 1.50 inches (38.1 mm), height 0.417 inches (10.35 mm) and maximum pull 28.660 lbs. (13 kg).

    View more View less
    CATALOGUE PAGE # 656
  • ECLIPSE
  • MAGNET POT .81IN DIA
  • Item # ECL832NF
  • Mfr. Model # 832NF
  • Pot magnet is a cylindrical permanent magnet assembled concentrically in a steel pot. This magnet is primarily for gripping applications. Outside diameter 0.81 inches (20.5 mm), height 0.75 inches (19.0 mm) and maximum pull 8.81 lbs. (4.0 kg).

    View more View less
    CATALOGUE PAGE # 656
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • ECLIPSE
  • POWER MAGNET 11.8KG PULL
  • Item # ECL813
  • Mfr. Model # 813
  • Power magnet is supplied with plain fixing holes for simplicity of jig manufacture. Width 1.772 inches (45 mm), height 1.181 inches (30 mm), opening 0.906 inches (23 mm) and maximum pull 26.015 lbs. (11.8 kg).

    View more View less
    CATALOGUE PAGE # N/A
  • ECLIPSE
  • CHANNEL/FERRITE MGNT RD 6X1X9/16
  • Item # ECLE651
  • Mfr. Model # E651
  • Low profile magnet. Length 152.4mm/4 inches, Width 25.4mm/6.0 inch. Max pull 26.3 kg/58 lbs.

    View more View less
    CATALOGUE PAGE # 656
  • GRAINGER APPROVED
  • HORSESH MAG,MAX PULL 30 LB,ALNICO 5
  • Item # GGS6XY59
  • Mfr. Model # 6XY59
  • Horseshoe Magnet, Material Alnico 5, Max. Pull 30 lb., Thickness 1.18 In., Overall Length 1-2/11 In., Overall Width 1-7/9 In., Hole Dia. 3/16 In., Stability Temp. 975 Degrees F, Includes Steel Keeper.

    View more View less
    CATALOGUE PAGE # 660
  • ECLIPSE
  • DEEP POT MAGNET.63IN DIA 2.65KG PUL
  • Item # ECL831NF
  • Mfr. Model # 831NF
  • Pot magnet is a cylindrical permanent magnet assembled concentrically in a steel pot. This magnet is primarily for gripping applications. Outside diameter 0.69 inches (17.5 mm), height 0.63 inches (16.0 mm) and maximum pull 5.95 lbs. (2.7 kg).

    View more View less
    CATALOGUE PAGE # 656
  • ECLIPSE
  • SHALLOW POT MAGNET 3/4IN DIA
  • Item # ECL826
  • Mfr. Model # 826
  • Shallow pot magnet is designed for applications where height is too restricted for conventional deep pot magnets. Outside diameter 0.75 ' (19.1 mm), height 0.30 inch (7.5 mm) and maximum pull 6.6 lbs. (3kg).

    View more View less
    CATALOGUE PAGE # 656
  • ECLIPSE
  • SHALLOW POT MAGNET 1-1/8IN DIA
  • Item # ECL827
  • Mfr. Model # 827
  • Shallow pot magnet is designed for applications where height is too restricted for conventional deep pot magnets. Outside diameter 0.75 ' (19.1 mm), height 0.30 inch (7.5 mm) and maximum pull 6.6 lbs. (3kg).

    View more View less
    CATALOGUE PAGE # 656
  • ECLIPSE
  • BUTTON MAGNET 1IN DIA
  • Item # ECLE823
  • Mfr. Model # E823
  • Button magnet is a cylindrical magnet with both poles in one plane. Outside diameter 1.00 inches (25.4 mm), height 0.626 inches (15.9 mm) and maximum pull 7.469 lbs. (3.4 kg).

    View more View less
    CATALOGUE PAGE # 656
  • ECLIPSE
  • CHANNEL/FERRITE MGNT RD 4X1X9/16
  • Item # ECLE650
  • Mfr. Model # E650
  • Low profile magnet. Length 101.6mm/4 inches, Width 25.4mm/4.0 inch. Max pull 19.9 kg/42 lbs.

    View more View less
    CATALOGUE PAGE # 656
  • ECLIPSE
  • MAGNET POWER PULL 23.5KG
  • Item # ECL814
  • Mfr. Model # 814
  • Power magnet with two fixing holes has an outside diameter 2.244 inches (57 mm), height 1.378 inches (35 mm), opening 1.094 inches (27.8 mm) and maximum pull 51.801 lbs. (23.5 kg).

    View more View less
    CATALOGUE PAGE # 656
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list