Filter Results By

Brand
Shop By

Air Treatment

Acklands-Grainger carries a large selection of HVAC and refrigeration air treatment equipment. Whether you need to remove contaminants from the air such as harmful fumes or need to remove or introduce moisture into the air, Acklands-Grainger has you covered. Choose from a wide variety air cleaners and accessories, humidifiers, industrial and commercial dehumidifiers, industrial dust collectors, office and residential dehumidifiers and more. No matter what your application requires at home, in the office or on the job, you'll find the right solution for the job at Acklands-Grainger.

http://catalogue.acklandsgrainger.com/2017?hybris=true

44 Results Found

Results per page :  16 | 32 | 48
  • DRI-EAZ
  • HEPA 500 AIR SCRUBBER
  • Item # DRIF284
  • Mfr. Model # F284
  • Portable Air Scrubber, Negative Air Machine, Number of Speed Variable, Air Flow 250-500 CFM, MERV 16, Filter Efficiency 99.97%, Filter Rating 0.3 Microns, Sound Level dBA 63, Voltage 115, 60 Hz, 3 Phase, 3 Amps AC, 360 Watts, Height 24 1/2 In, Width 26 1/

    View more View less
    CATALOGUE PAGE # 1483
  • DAYTON
  • INDUSTRIAL DEHUMIDIFIER CAP102 PNTS
  • Item # GGE5EAJ4
  • Mfr. Model # 5EAJ4
  • Dehumidifier, Commercial/Light Industrial, Capacity 116 Pints 24 Hours, Voltage 115, 60 Hz, 7.3 Amps, Humidity Range 10 to 95% RH, Ambient Temp. Range 4 to 35C, 1 Fan Speed, Bucket Capacity 9 pt, Height 23 5/16 In, Width 12 11/16 In, Depth 17 7/8 In, Cabi

    View more View less
    CATALOGUE PAGE # 1481
  • DRI-EAZ
  • REFRIGERANT DEHUMIDIFIER
  • Item # DRIF203A
  • Mfr. Model # F203A
  • Heavy Duty Dehumidifier, Industrial, Capacity 132 Pints 24 Hours, Voltage 115, 60 Hz, 6.4 Amps, Humidity Range 44-99% RH, Ambient Temp Range 33-100, 1 Fan Speed, Height 32 In, Width 20 In, Depth 19 1/2 In, Polyethylene Rotomolded Cabinet Material, Bule Co

    View more View less
    CATALOGUE PAGE # 1482
  • DAYTON
  • INDUSTRIAL DEHUMIDIFIER CAP124 PNTS
  • Item # GGE5EAJ5
  • Mfr. Model # 5EAJ5
  • Dehumidifier, Industrial, Capacity 137 Pints 24 Hours, Voltage 115, 60 Hz, 7 Amps, Humidity Range 10 to 95% RH, Ambient Temp. Range 4 to 35C, 1 Fan Speed, Bucket Capacity 9 pt, Height 35 In, Width 16 In, Depth 15 7/16 In, Cabinet Material Steel, Color Gra

    View more View less
    CATALOGUE PAGE # 1481
  • DAYTON
  • CLEANER AIR TABLETOP HEPA
  • Item # GGE2HPB9
  • Mfr. Model # 2HPB9
  • Portable table top air cleaner, Hepa and carbon filter with a 99.7 percent efficiency. Comes with 6 ft. cord, 3-speed fan.

    View more View less
    CATALOGUE PAGE # 1483
  • DAYTON
  • WELD FUME EXTRACTOR 1100/900/680CFM
  • Item # GGS2HNT3
  • Mfr. Model # 2HNT3
  • 4-stage filtration protects the HEPA filter from heavy particles and increases filter life. Designed to capture airborne particles, such as dust, smoke, welding fumes, solder fumes, and sanding or grinding particles from industrial processes. Can be used in oil mist applications.

    View more View less
    CATALOGUE PAGE # 745
  • DAYTON
  • COMMERCIAL DEHUMIDIFIER CAP106 PNTS
  • Item # GGE5EAJ3
  • Mfr. Model # 5EAJ3
  • Dehumidifier, Industrial, Capacity 160 Pints 24 Hours, Voltage 115, 60 Hz, 6.9 Amps, Humiditiy Range 10 to 95% RH, Ambient Temp. Range 4 to 35C, 1 Fan Speed, Height 35 In, Width 16 In, Depth 15 7/16 In, Cabinet Material Steel, Color Gray/Black, Power Cord

    View more View less
    CATALOGUE PAGE # N/A
  • DAYTON
  • INDUSTRIAL DEHUMIDIFIER,126 PINT,SS
  • Item # GGE5KNZ5
  • Mfr. Model # 5KNZ5
  • Dehumidifier, Industrial, Cap. 24 Hours at 60 % RH 60 pt., Cap. 24 Hours at 90 % RH 125 pt., Voltage 115, 60 Hz, 7 Amps, Ambient Temp. Range 35 to 100 Deg. F, H 37-7/16 In, Width 23-1/8 In, D 17-15/16 In, Incl. Handle, Power Cord Storage, 10 In Non-Markin

    View more View less
    CATALOGUE PAGE # 1481
  • DAYTON
  • WELD FUME EXTRACTOR 230CFM
  • Item # GGS2HNT7
  • Mfr. Model # 2HNT7
  • 5-stage filtration protects the HEPA filter from heavy particles and increases filter life. Designed to capture airborne particles, such as dust, smoke, welding fumes, solder fumes, and sanding or grinding particles from industrial processes. Can be used in oil mist applications.

    View more View less
    CATALOGUE PAGE # 745
  • DAYTON
  • CLEANER AIR IND 3 SPD CEILING MNT
  • Item # GGE2HNR9
  • Mfr. Model # 2HNR9
  • Include pleated prefilters and microglass primary pocket filters. Direct drive blowers never need belt replacement, for lower maintenance costs. Steel cabinet with powder coat finish. Include remote control and auto shutoff timers. Includes filters and ce

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list