!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Item - Air Sanders
Pad Size
Pad Face Type
Orbit Dia.
Vacuum/Non-Vacuum
HP - Air Tools
Free Speed
Variable Speed
Body Style - Air Tools
Throttle
Duty Cycle - Air Tools

Air Sanders

https://catalogue.grainger.ca/2023?hybris=true

133 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CHICAGO PNEUMATIC
  • HOOK AND LOOP SANDING PAD, VELCRO
  • Item # CNP8940158690
  • Mfr. Model # 8940158690
  • EHC: EHC :
  • Hook and loop sanding discs are designed to remove stock, surface coatings and rust. Vacuum holes are precisely located to achieve proper alignment with abrasive discs for optimum vacuum capabilities.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHICAGO PNEUMATIC
  • SANDER RANDOM ORBIT 6IN CENTRAL VAC
  • Item # CNPCP7255CV
  • Mfr. Model # CP7255CV
  • EHC: EHC :
  • 6 inch random orbital sander. Powered by a 12,000 RPM motor, designed to provide efficient controlled cutting under low vibration. Tear drop handle with easy access speed control. Colour coding easily identifies orbit size. Yellow - 3/32 inch, Red - 3/16

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2355
  • DYNABRADE
  • DYNORBITAL SUPREME ORBITAL SANDER
  • Item # DYD56819
  • Mfr. Model # 56819
  • EHC: EHC :
  • Dynorbital supreme random orbital sander. Free speed: 12,000 RPM. Air inlet NPT(F): 1/4 inch. Pad diameter: 5 inches. Central vacuum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2355
  • DYNABRADE
  • DYNORBITAL SUPREME ORBITAL SANDER
  • Item # DYD56850
  • Mfr. Model # 56850
  • EHC: EHC :
  • Dynorbital supreme random orbital sander. Free speed: 12,000 RPM. Air inlet NPT(F): 1/4 inch. Pad diameter: 5 inches. Non-vacuum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2355
  • DYNABRADE
  • DYNORBITAL SUPREME ORBITAL SANDER
  • Item # DYD56815
  • Mfr. Model # 56815
  • EHC: EHC :
  • Dynorbital supreme random orbital sander. Free speed: 12,000 RPM. Air inlet NPT(F): 1/4 inch. Pad diameter: 5 inches. Non-vacuum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2355
  • INGERSOLL RAND
  • AIR ANGLE SANDER, 25000 RPM, 90 PSI, M14, FOR 1/4" THREADS, STEEL/COMPOSITE
  • Item # IRGM2L055RS9
  • Mfr. Model # M2L055RS9
  • EHC: EHC :
  • Clean and polish with this air angle sander made for 1/4" threads. With a speed that works up to 25,000 RPM and required pressure of 90 PSI, this product will get the job done fast and effectively. This product has a M14 spindle size, and is made of steel and composite material.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • INGERSOLL RAND
  • AIR ANGLE SANDER, 17000 RPM, 90 PSI, M14, FOR 1/4" THREADS, STEEL/COMPOSITE
  • Item # IRGM2L025RS9
  • Mfr. Model # M2L025RS9
  • EHC: EHC :
  • Clean and polish with this air angle sander made for 1/4" threads. With a speed that works up to 12,000 RPM and required pressure of 90 PSI, this product will get the job done fast and effectively. This product has a M14 spindle size, and is made of steel and composite material.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • DISC SANDER 2IN .5 HP 20000 RPM
  • Item # MMM20231
  • Mfr. Model # 20231
  • EHC: EHC :
  • 3M(TM) disc sander. Designed for comfort and power. Features 3M(TM) Greptile(TM) gripping material for a secure grip with less effort. 97 degree head for decreased wrist strain. Easy-handling, compact design for less vibration. Roloc(TM) disc pads mount directly to sander without collet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list