Filter Results By

Brand
Price
Shop By
Fan Accessory Style
Fan Mounting Location
Mobile/Stationary
Oscillating
Blade Dia.
Voltage
Speeds
CFM Low
CFM High
Width
Phase
Outside Dia.
Motor RPM
Motor HP
Item
Height
http://catalogue.acklandsgrainger.com/2017?hybris=true

Air Circulators

108 Results Found

Results per page :  16 | 32 | 48
  • DAYTON
  • FAN PEDESTAL 20 IN
  • Item # GGE1ANZ7
  • Mfr. Model # 1ANZ7
  • Full 360 degree rotation and an adjustable-height pedestal enable unlimited airflow adjustments without relocating the fan. Adjusts from 52 to 62 inch height. Wheeled base provides easy portability. Black powder-coated steel propellers. 9 feet, 3 conducto

    View more View less
    CATALOGUE PAGE # 1422
  • DAYTON
  • CIRCULATOR AIR 30IN WALL MOUNT
  • Item # GGE1RWB4
  • Mfr. Model # 1RWB4
  • Suitable for air circulation and cooling clean, dry environments. Low sound levels for commercial applications. Black powder-coated aluminum propellers. 9-feet, 3-conductor power cord with grounded, molded plug.

    View more View less
    CATALOGUE PAGE # 1423
  • DAYTON
  • CIRCULATOR AIR 20 IN
  • Item # GGE2LY99
  • Mfr. Model # 2LY99
  • Air Circulator, Nonoscillating, Unassembled Commercial Wall/Ceiling Mount, Propeller Dia 20 In, CFM Low 2600, CFM High 3700, 400/350 Air Velocity (FPM) @ 20 Ft, 22 Sones @ 0.000-In SP @ 5 Ft, 115 Volts, 60 Hz, 1 Phase, Operating Amps 2.1/1.5, Motor Enclos

    View more View less
    CATALOGUE PAGE # 1423
  • DAYTON
  • FAN FLOOR 20 IN 3 SPD
  • Item # GGE2LY89
  • Mfr. Model # 2LY89
  • Air Circulator, Light Commerical Floor/Wall and Ceiling, Propeller Dia 20 in, CFM low 2,700, CFM medium 3,150, CFM high 3,650, 115 volts, 60 Hz, 1 Phase, Operating Amps 1.4/1.2/1.0, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Motor HP 1/6, Mot

    View more View less
    CATALOGUE PAGE # 1421
  • LFI
  • FAN CIRCULATING 3 SPEED 18IN
  • Item # LDRHVF18F
  • Mfr. Model # HVF18F
  • Floor fan, 18 inch premium, three whisper quiet speeds, high volume air movement, no tools required for assembly.

    View more View less
    CATALOGUE PAGE # 1421
  • LFI
  • FAN OSCILLATING 24IN WALL MOUNT
  • Item # LDRWMKD24OSC
  • Mfr. Model # WMKD24OSC
  • Wall mounted commercial duty air circulator, 3 speed oscillating, 24 inch size, 1/4 horse power, 6,600/5,900/4,900 CFM, supplied with mounting hardware.

    View more View less
    CATALOGUE PAGE # 1422
  • LFI
  • FAN CIRCULATING 3SPD PEDESTAL MOUNT
  • Item # LDRPBKD30-3SP
  • Mfr. Model # PBKD30-3SP
  • Three-speed, 30 inch pedestal mounted commercial air circulator. Non-oscillating circulator heads are suitable for air circulation and cooling in clean environments. Low sound levels for commercial applications. Pedestal included.

    View more View less
    CATALOGUE PAGE # 1422
  • DAYTON
  • CIRCULATOR AIR MOBILE 36IN DIRCT DR
  • Item # GGE1YNW5
  • Mfr. Model # 1YNW5
  • Mobile Air Circulator, Heavy Duty Direct Drive, Propeller Dia 36 In, Propeller Material Aluminum, CFM Low 8350, CFM High 12,250, Sones @ 0000-In SP @ 5 Ft 22, 115 Voltage, 60 Hz, 1 Phase, Operating Amps 4.8/4.5, Motor Type Permanent Split Capacitor, Motor

    View more View less
    CATALOGUE PAGE # 1428
  • DAYTON
  • CIRCULATOR AIR 30IN PEDESTAL
  • Item # GGE1RWB5
  • Mfr. Model # 1RWB5
  • Air Circulator, Nonoscillating, Unassembled Commercial Pedestal Mount, Propeller Dia 30 In, Propeller Material Steel, CFM Low 4650, CFM High 7250, Sones @ 0.000-In SP @ 5 Ft 29, 115 Voltage, 60 Hz, 1 Phase, Operating Amps 3.4/2.0, Motor Type Permanent Spl

    View more View less
    CATALOGUE PAGE # 1423
  • DAYTON
  • FAN MOBILE 30 IN
  • Item # GGE2MA12
  • Mfr. Model # 2MA12
  • Mobile air circulator, light commercial direct drive, propeller dia 30 in, CFM low 7,870, CFM medium 10,360, CFM high 11,470, 115 volts, 60 hz, 1 phase, operating amps 2.0/1.7/1.5 motor type shaded pole, motor enclosure open air-over, motor hp 1/4, motor

    View more View less
    CATALOGUE PAGE # 1429
  • DAYTON
  • CIRCULATOR AIR MOBILE 42IN DIRCT DR
  • Item # GGE1YNW6
  • Mfr. Model # 1YNW6
  • Mobile Air Circulator, Heavy Duty Direct Drive, Propeller Dia 42 In, Propeller Material Aluminum, CFM Low 9000, CFM High 15,000, Sones @ 0000-In SP @ 5 Ft 26, 115 Voltage, 60 Hz, 1 Phase, Operating Amps 5.4/4.9, Motor Type Permanent Split Capacitor, Motor

    View more View less
    CATALOGUE PAGE # 1428
  • LFI
  • FAN OSCILLATING 30IN WALL MOUNT
  • Item # LDRWMKD30OSC
  • Mfr. Model # WMKD30OSC
  • Pedestal mounted commercial duty air circulator, 3 speed oscillating, 24 inch size, 1/4 horse power, 300/7,300/6,300 CFM, supplied with mounting hardware.

    View more View less
    CATALOGUE PAGE # 1422
  • DAYTON
  • FAN FLOOR 16 IN 3 SPD
  • Item # GGE2LY91
  • Mfr. Model # 2LY91
  • Air Circulator, Light Commerical Floor/Wall and Ceiling, Propeller Dia 16 in, CFM low 1,800, CFM medium2,100, CFM high 2,450, 115 volts, 60 Hz, 1 Phase, Operating Amps 1.4/1.0/0.75, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Motor HP 1/6, Mot

    View more View less
    CATALOGUE PAGE # 1421
  • DAYTON
  • FAN FLOOR 12 IN 3 SPD
  • Item # GGE2LY90
  • Mfr. Model # 2LY90
  • Air Circulator, Light Commerical Floor/Wall and Ceiling, Propeller Dia 12 in, CFM low 600, CFM medium 800, CFM high 1,050, 115 volts, 60 Hz, 1 Phase, Operating Amps 0.8/0.5/0.3, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Motor HP 1/10, Motor RPM 1,500/1,300/1,100, 3 Speeds, Bearing Type Sleeve, Number of Blades 3, width 16 in, height 14 in, max depth 6 in, cord length 9 ft., NEMA plug configuration 5-15P, Includes wall and ceiling bracket. cUL certified.

    View more View less
    CATALOGUE PAGE # 1421
  • DAYTON
  • CIRCULATOR AIR 24 IN
  • Item # GGE2MA10
  • Mfr. Model # 2MA10
  • Air Circulator, Nonoscillating, Unassembled Commercial Wall/Ceiling Mount, Propeller Dia 24 In, CFM Low 3800, CFM High 5450, 590/300 Air Velocity (FPM) @ 20 Ft, 24 Sones @ 0.000-In SP @ 5 Ft, 115 Volts, 60 Hz, 1 Phase, Operating Amps 3.4/2.0, Motor Enclos

    View more View less
    CATALOGUE PAGE # 1423
  • LFI
  • FAN OSCILLATING 30IN PEDESTAL MOUNT
  • Item # LDRPBKD30OSC
  • Mfr. Model # PBKD30OSC
  • Pedestal mounted commercial duty air circulator, 3 speed oscillating, 30 inch size, 1/4 horse power, 1,725 RPM, 6,600/5,900/4,900 CFM, supplied with mounting hardware.

    View more View less
    CATALOGUE PAGE # 1422
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list