Filter Results By

Brand
Price
Shop By
Adjustable Wrench Grip Style
Wrench Nominal Length
Jaw Capacity
Overall Length
Number of Pieces
Material
Item
Finish
http://catalogue.acklandsgrainger.com/2017?hybris=true

Adjustable Wrench Sets

21 Results Found

Results per page :  16 | 32 | 48
  • PROTO
  • WRENCH ADJUSTABLE SET
  • Item # PRT795
  • Mfr. Model # J795
  • Satin finish provides corrosion resistance and a slip resistant grip. Extra wide jaw capacity. Square jaw opening provides strength and tight fit. Rugged I-beam style handle and reinforced stress areas: radius corner design.

    View more View less
    CATALOGUE PAGE # 75
  • PROTO
  • WRENCH ADJ. CLIK-STOP SET
  • Item # PRT790
  • Mfr. Model # J790
  • Satin finish provides corrosion resistance and a slip resistant grip. Extra wide jaw capacity. Square jaw opening provides strength and tight fit. Clik-Stop(R) locking design holds the moving jaw of an adjustable wrench in place when the wrench is in use.

    View more View less
    CATALOGUE PAGE # 75
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • FAST WRENCH 3PCE SET
  • Item # WSWARK3
  • Mfr. Model # ARK3
  • 3 piece FasWrench ratcheting adjustable wrench set. 6, 8 and 12 inch.

    View more View less
    CATALOGUE PAGE # N/A
  • PROTO
  • SET WR ADJUSTABLE CLIK-ST-TETH
  • Item # PRT790TT
  • Mfr. Model # J790-TT
  • Tethered for safe use at heights. Satin finish provides corrosion resistance and a slip resistant grip. Clik-Stop(R) locking design holds the moving jaw of an adjustable wrench in place when the wrench is in use. Extra wide jaw capacity. Includes: 8", 10" and 12" wrenches.

    View more View less
    CATALOGUE PAGE # 73
  • WESTWARD
  • ADJ. WRENCH SET,4", 6",CHROME,2 PC.
  • Item # EBP1NYD4
  • Mfr. Model # 1NYD4
  • Drop-forged and heat treated alloy steel. Chrome finish. Cushion grip handle. Meets/exceeds ASME.

    View more View less
    CATALOGUE PAGE # 75
  • WESTWARD
  • ADJ. WRENCH SET,6", 8", 10",CHROME,3 PC.
  • Item # EBP1NYB8
  • Mfr. Model # 1NYB8
  • Chrome vanadium steel. Chrome finish. Plain grip handle. Meets/exceeds ASME. Set includes: jaw capacity 3/4, 1 and 1-1/8" with overall lengths of 6, 8 and 10".

    View more View less
    CATALOGUE PAGE # 74
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list