Filter Results By

Brand
Price
Shop By
Size Range
http://catalogue.acklandsgrainger.com/2017?hybris=true

Adjustable Hand Reamers

16 Results Found

Results per page :  16 | 32 | 48
  • WESTWARD
  • ADJ HAND REAMER,1 1/2-1 13/16,14,HS
  • Item # WSW4LGT9
  • Mfr. Model # 4LGT9
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 14, Number of Flutes -, Chamfer (Deg.) -, -, High Speed Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

    View more View less
    CATALOGUE PAGE # 516
  • WESTWARD
  • ADJ HAND REAMER,1 13/16-2 7/32,16,H
  • Item # WSW4LGU1
  • Mfr. Model # 4LGU1
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 16, Number of Flutes -, Chamfer (Deg.) -, -, Hardened And Precision Ground Tool Steel , Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

    View more View less
    CATALOGUE PAGE # 516
  • WESTWARD
  • ADJ HAND REAMER,15/16-1 1/16,9,HSS
  • Item # WSW4LGT5
  • Mfr. Model # 4LGT5
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Overall Length (In.) 9, Tool Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes

    View more View less
    CATALOGUE PAGE # 516
  • WESTWARD
  • ADJ HAND REAMER,1 1/16-1 3/16,10,HS
  • Item # WSW4LGT6
  • Mfr. Model # 4LGT6
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 10, Number of Flutes -, Chamfer (Deg.) -, -, High Speed Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

    View more View less
    CATALOGUE PAGE # 516
  • WESTWARD
  • ADJ HAND REAMER,1 11/32-1 1/2,12,HS
  • Item # WSW4LGT8
  • Mfr. Model # 4LGT8
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 12, Number of Flutes -, Chamfer (Deg.) -, -, High Speed Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

    View more View less
    CATALOGUE PAGE # 516
  • WESTWARD
  • ADJ HAND REAMER,1 3/16 -1 11/32,11,
  • Item # WSW4LGT7
  • Mfr. Model # 4LGT7
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 11, Number of Flutes -, Chamfer (Deg.) -, -, High Speed Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

    View more View less
    CATALOGUE PAGE # 516
  • WESTWARD
  • ADJ HAND REAMER,15/32-17/32,5 1/2,H
  • Item # WSW4LGR7
  • Mfr. Model # 4LGR7
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 5-1/2, Number of Flutes -, Chamfer (Deg.) -, -, High Speed Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

    View more View less
    CATALOGUE PAGE # 516
  • WESTWARD
  • HAND REAMERS
  • Item # WSW4LGR9
  • Mfr. Model # 4LGR9
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 6-1/4, Number of Flutes -, Chamfer (Deg.) -, -, High Speed Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

    View more View less
    CATALOGUE PAGE # 516
  • WESTWARD
  • ADJ HAND REAMER,23/32-25/32,7,HSS
  • Item # WSW4LGT2
  • Mfr. Model # 4LGT2
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 7, Number of Flutes -, Chamfer (Deg.) -, -, High Speed Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

    View more View less
    CATALOGUE PAGE # 516
  • WESTWARD
  • ADJ HAND REAMER,13/32-7/16,5,HSS
  • Item # WSW4LGR5
  • Mfr. Model # 4LGR5
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 5, Number of Flutes -, Chamfer (Deg.) -, -, High Speed Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

    View more View less
    CATALOGUE PAGE # 516
  • WESTWARD
  • ADJ HAND REAMER,25/32-27/32,7 3/8,H
  • Item # WSW4LGT3
  • Mfr. Model # 4LGT3
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 7-3/8, Number of Flutes -, Chamfer (Deg.) -, -, High Speed Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

    View more View less
    CATALOGUE PAGE # 516
  • WESTWARD
  • ADJ HAND REAMER,27/32-15/16,8,HSS
  • Item # WSW4LGT4
  • Mfr. Model # 4LGT4
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 8, Number of Flutes -, Chamfer (Deg.) -, -, High Speed Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

    View more View less
    CATALOGUE PAGE # 516
  • WESTWARD
  • ADJ HAND REAMER,3/8-13/32,4 3/4,HSS
  • Item # WSW4LGR4
  • Mfr. Model # 4LGR4
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 4-3/4, Number of Flutes -, Chamfer (Deg.) -, -, High Speed Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

    View more View less
    CATALOGUE PAGE # 516
  • WESTWARD
  • ADJ HAND REAMER,7/16-15/32,5 1/4,HS
  • Item # WSW4LGR6
  • Mfr. Model # 4LGR6
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 5-1/4, Number of Flutes -, Chamfer (Deg.) -, -, High Speed Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

    View more View less
    CATALOGUE PAGE # 516
  • WESTWARD
  • ADJ HAND REAMER,21/32-23/32,6 3/4,H
  • Item # WSW4LGT1
  • Mfr. Model # 4LGT1
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 6-3/4, Number of Flutes -, Chamfer (Deg.) -, -, High Speed Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

    View more View less
    CATALOGUE PAGE # 516
  • WESTWARD
  • ADJ HAND REAMER,17/32-19/32,5 3/4,H
  • Item # WSW4LGR8
  • Mfr. Model # 4LGR8
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 5-3/4, Number of Flutes -, Chamfer (Deg.) -, -, High Speed Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

    View more View less
    CATALOGUE PAGE # 516
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list