Filter Results By

Brand
Price
Shop By
Arbor Hole Size
Abrasive Grit
Abrasive Wheel Diameter
Abrasive Wheel Type
Abrasive Material
Thickness
Series
Max. RPM
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Abrasive Cut-Off and Chop Wheels

601 Results Found

Results per page :  16 | 32 | 48
  • WALTER SURFACE TECHNOLOGIES
  • CUT OFF WHL ZIPCUTTYPE1 5"X3/64"X7/8"
  • Item # WLT11T052
  • Mfr. Model # 11T052
  • Zipcut high performance, extra thin cut-off wheel (3/64 inch to 0.045 inches) is setting a new industry wide performance bench-mark. It cuts faster, freer, and cooler requiring less power then standard thin cut-off wheels.

    View more View less
  • CATALOGUE PAGE # 559
  • WALTER SURFACE TECHNOLOGIES
  • 4 1/2" DIAMETER 3/64"X7/8" ZIPCUTTYPE1
  • Item # WLT11T042
  • Mfr. Model # 11T042
  • Zipcut high performance, extra thin cut-off wheel (3/64 inch to 0.045 inches) is setting a new industry wide performance bench-mark. It cuts faster, freer, and cooler requiring less power then standard thin cut-off wheels.

    View more View less
  • CATALOGUE PAGE # 559
  • WALTER SURFACE TECHNOLOGIES
  • CUT OFF WHL ZIPCUTTYPE1 6" X 3/64"X 7/8"
  • Item # WLT11T062
  • Mfr. Model # 11T062
  • Zipcut high performance, extra thin cut-off wheel (3/64 inch to 0.045 inches) is setting a new industry wide performance bench-mark. It cuts faster, freer, and cooler requiring less power then standard thin cut-off wheels.

    View more View less
  • CATALOGUE PAGE # 559
  • WALTER SURFACE TECHNOLOGIES
  • CUT OFF WHL ZIPTYPE1 3" X 1/32" X 3/8"
  • Item # WLT11L303
  • Mfr. Model # 11L303
  • Small cut-off and grinding wheels for high performance cutting, notching or grinding of stainless and steel.

    View more View less
  • CATALOGUE PAGE # 560
  • WALTER SURFACE TECHNOLOGIES
  • 5 X 1/16 ZIP + WHEEL
  • Item # WLT11T252
  • Mfr. Model # 11T252
  • Zip+ high performance cutter is very fast at cutting in all metals. It offers the best performance in a thin (1/16 inch) cut-off wheel and sets a new longevity standard.

    View more View less
  • CATALOGUE PAGE # 559
  • MAKITA
  • WHEEL CUT OFF 14IN
  • Item # MKTA05044
  • Mfr. Model # A05044
  • Portable cut-off wheel for all ferrous material such as steel, cast and other hard metals. Single sheets and internally reinforced. Depth 14 inches, thickness 1/8 inch, height 1 inch and maximum RPM is 3900.

    View more View less
  • CATALOGUE PAGE # 563
  • TYROLIT
  • WHEEL CUTOFF 5X.045X7/8 ST/SS
  • Item # TYT384143
  • Mfr. Model # 384143
  • Cut off wheel, secure extra ultra thin 2 in 1 cutting disc, type 41F, flat, 5 inch x 0.045 inch x 7/8 inch.

    View more View less
  • CATALOGUE PAGE # 556
  • WALTER SURFACE TECHNOLOGIES
  • CHOPCUTTYPE1 14"X3/32"X1"A30HC+
  • Item # WLT10Q143
  • Mfr. Model # 10Q143
  • General purpose chopcut for steel chop saws cut a full range of materials from light tubing to heavy solids in steel, stainless, alloyed steel, and many non-ferrous metals. Fast cutting rates with a long wheel life. Maximum RPM is 4400.

    View more View less
  • CATALOGUE PAGE # 564
  • WALTER SURFACE TECHNOLOGIES
  • CUT OFF WHL ZIP TYPE1 3" X 1/16" X 3/8"
  • Item # WLT11L313
  • Mfr. Model # 11L313
  • Small cut-off and grinding wheels for high performance cutting, notching or grinding of stainless and steel.

    View more View less
  • CATALOGUE PAGE # 560
  • WALTER SURFACE TECHNOLOGIES
  • 7X1/16X7/8 ZIPCUT WHEELS
  • Item # WLT11T072
  • Mfr. Model # 11T072
  • Zipcut high performance, extra thin cut-off wheel (3/64 inch to 0.045 inches) is setting a new industry wide performance bench-mark. It cuts faster, freer, and cooler requiring less power then standard thin cut-off wheels.

    View more View less
  • CATALOGUE PAGE # 559
  • WALTER SURFACE TECHNOLOGIES
  • C/O WHL ZIP ALUTYPE1 5" X 3/64"X7/8"
  • Item # WLT11U052
  • Mfr. Model # 11U052
  • Thin cut-off wheels specially formulated to cut a wide variety of aluminum alloys and nonferrous metals without clogging. Size 6 x 3/64 x 7/8. Type 1.

    View more View less
  • CATALOGUE PAGE # 560
  • WALTER SURFACE TECHNOLOGIES
  • C/O WHL ZIP+ XTRATYPE1 4.5"X1/16"X7/8"
  • Item # WLT11T242
  • Mfr. Model # 11T242
  • Zip+ high performance cutter is very fast at cutting in all metals. It offers the best performance in a thin (1/16 inch) cut-off wheel and sets a new longevity standard.

    View more View less
  • CATALOGUE PAGE # 559
  • WALTER SURFACE TECHNOLOGIES
  • 1/4SHAFTFLUSHMANDREL2"+3"X1/4"+3/8"ARBOR
  • Item # WLT11L007
  • Mfr. Model # 11L007
  • Flush mount mandrel for 2 inch wheels with 3/8 inch arbour, up to 1/8 inch thick and 1/4 inch shaft.

    View more View less
    CATALOGUE PAGE # 562
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list