!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Voltage Range
Current Range
Indication
Audible Alert
Battery Type
Safety Rating
Flashlight
On/Off Switch
Length
Width
Depth

Voltage Detectors

https://catalogue.grainger.ca/2023?hybris=true

27 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SALISBURY
  • VOLTAGE DETECTOR KIT 240V TO 230KV
  • Item # SAL4356
  • Mfr. Model # 4356
  • EHC: EHC :
  • Voltage Detectors are used to verify live or de-energized conductors. These testers may be used with rubber insulating gloves or hot sticks using the splined universal end fitting. Testers indicate the presence or voltage with an extra bright LED light and a distinctive audible signal. It is recommended that the tester be moved closer to conductor until warning is indicated, or it touches conductor, apparatus, or test point. Test the unit on a nearby ernergized conductor. Each tester requires th

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 234
  • FLUKE
  • DETECTOR LOW VOLTAGE AC 24-90 V
  • Item # FET1LAC-A-II
  • Mfr. Model # 1LAC-A-II
  • EHC: EHC :
  • AC pocket line voltage detector, detects 24 to 90 VAC, touch tip glows red when there is voltage in the line, non-conductive outer surface.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 234
  • GREENLEE
  • VOLTAGE DETECTOR NON CONTACT ADJ
  • Item # GLEGT16
  • Mfr. Model # GT-16
  • EHC: EHC :
  • Non-contact AC voltage detector, UL Rated for Category IV, cushion grip, on/off function. Features bright LED and audible alarm, includes (2) 1.5 volt AAA batteries. Safety rating CAT IV, 600V per IEC 61010-1: Cat III, 1000V per UL 3111-1.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 234
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list