!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Hand & Arm Protection

Hand and arm protection products protect workers from cuts, lacerations, burns, and other injuries. Safety gloves are worn on the hands and forearm to protect against injury and keep hands clean. Arm protection is worn from the wrist to upper arm to protect workers from cuts and burns. Gloves and sleeves are often ANSI/ISEA-rated for cut and needlestick resistance. Finger cots and finger protection help improve grip when working with small parts, reduce the risk of electrical discharge, and protect workers from cuts and burns.

https://catalogue.grainger.ca/2023?hybris=true

14346 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HEXARMOR
  • CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A7, SUPERFABRIC THUMBHOLE, GREY, M
  • Item # HEXAG10009V-M
  • Mfr. Model # AG10009V-M (8)
  • EHC: EHC :
  • This AG10009V grey cut-resistant sleeve is size medium and is rated ANSI/ISEA Cut Level A7/ANSI/ISEA Puncture Level 3. It is made of cut and sewn Superfabric, has a hook-and-loop closure, and a 9-inch length. It meets the standards for ANSI/ISEA, EN388 and is latex-free/silicone-free.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
  • HEXARMOR
  • CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A7, SUPERFABRIC THUMBHOLE, GREY, L
  • Item # HEXAG10009V-L
  • Mfr. Model # AG10009V-L (9)
  • EHC: EHC :
  • This AG10009V grey cut-resistant sleeve is size large and is rated ANSI/ISEA Cut Level A7/ANSI/ISEA Puncture Level 3. It is made of cut and sewn Superfabric, has a hook-and-loop closure, and a 9-inch length. It meets the standards for ANSI/ISEA, EN388 and is latex-free/silicone-free.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
  • WATSON GLOVES
  • MAN HANDLER GLOVE, WING THUMB, SZ S/7, LEATHER, PR
  • Item # WAT1653S
  • Mfr. Model # 1653-S
  • EHC: EHC :
  • Keep your hands comfortably protected with these Man Handler gloves. These durable, size small/8, leather gloves have wing-style thumbs, allowing easier mobility and comfort. Each pair is sold individually.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JOMAC
  • HEAVY DUTY SLIPGUARD GLOVES, GRN/WHT, S, PU/STAINLESS STEEL, ANSI/ISEA ABRASION 4/CUT A8
  • Item # JMC133792S
  • Mfr. Model # 133792S
  • EHC: EHC :
  • These green/white gloves are size small are made with fibre, polyester and stainless steel. They are rated ANSI/ISEA Cut Level A8. They have a knit cuff and provide cut and slip protection, featuring high-performance fibres and stainless steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
  • WATSON GLOVES
  • WELDING GLOVES, GAUNTLET CUFF/STRAIGHT THUMB, SZ 11, BROWN, ELKHIDE/COWHIDE/KEVLAR, PR
  • Item # WAT526AW11
  • Mfr. Model # 526AW-11
  • EHC: EHC :
  • Keep your hands protected with this pair of brown, size 11 welding gloves. They feature a cowhide gauntlet cuff, straight thumb, and a reverse elk hide palm. They are stitched with Kevlar(R) thread for extra durability.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
  • HYNIT
  • HYNIT GLOVES, BLUE, 8, SLIP-ON, PERFORATED BACK CUFF
  • Item # ANL32-125-8
  • Mfr. Model # 32-125-8
  • EHC: EHC :
  • These blue Hynit gloves are size 8. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
  • BOB DALE
  • GLOVES, ANSI CUT LVL A5, X-LARGE, 13 GAUGE, WHITE, DYNEEMA
  • Item # ALG10-1-8013XL
  • Mfr. Model # 10-1-8013-XL
  • EHC: EHC :
  • Keep your hands safe and comfortable in any industrial setting with these 13 gauge cut-resistant gloves. These are white gloves, size extra-large. They are made from the world's strongest fibre, Dyneema. They are ANSI cut-level A5.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MICROTOUCH AFFINITY
  • MICRO-TOUCH AFFINITY GLOVE, GRN, 8.5 TO 9, L, NEOPRENE, 5.1 MIL, NON-STERILE, STANDARD CUFF
  • Item # ANL3773
  • Mfr. Model # 3773
  • EHC: EHC :
  • These green MICRO-TOUCH AFFINITY gloves are size large and are made of neoprene. They are standard cuff length to provide protection against snags. Neoprene gloves are resistant to chemical splash, provide a good grip when wet, and stay flexible to provide consistent performance across a range of temperatures.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • EASYFLEX
  • COATED GLOVES, GREEN/OFF-WHITE, XL, 11¼ IN, SANDY FINISH
  • Item # ANL47-200-10
  • Mfr. Model # 47-200-10
  • EHC: EHC :
  • These ANSI/ASTM-certified, green/off-white, X-large coated gloves have an 11¼-inch length and sandy finish. They have a nitrile coating, interlock cotton, and cut and sewn construction. These gloves are silicone-free, and abrasion-, cut-, puncture-, and snag-resistant, which makes them suitable for automotive, chemical, and metal fabrication.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1310
  • This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
  • NITRASAFE
  • CUT-RESISTANT GLOVES, NITRASAFE/SAFETY CUFF, SIZE 9, BLACK/FULLY COATED, NITRILE
  • Item # ANL28-359-9
  • Mfr. Model # 28-359-9
  • EHC: EHC :
  • Avoid hand injuries with this Nitrasafe pair of black cut-resistant gloves, size 9. Ideal for handwork and tool handling, it is fully coated, made of nitrile and features safety cuff to ensure comfort and hand protection while working with sharp cutting tools.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1337
  • This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
  • EASYFLEX
  • COATED GLOVES, GREEN/OFF-WHITE, S, 10.75 IN, SANDY FINISH
  • Item # ANL47-200-7
  • Mfr. Model # 47-200-7
  • EHC: EHC :
  • These ANSI/ASTM-certified, green/off-white, small coated gloves have an 11¼-inch length and sandy finish. They have a nitrile coating, interlock cotton, and cut and sewn construction. These gloves are silicone-free, and abrasion-, cut-, puncture-, and snag-resistant, which makes them suitable for assembling, repair and warehousing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1310
  • This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
  • HYLITE
  • COATED GLOVES, BLUE/OFF-WHITE, KNIT-WRIST CUFF
  • Item # ANL47-402-8
  • Mfr. Model # 47-402-8
  • EHC: EHC :
  • These blue/off-white coated gloves have knit-wrist cuff. They have a nitrile coating along with a cotton interlock knitted lining and are cut-, oil, puncture-, snag, and abrasion-resistant. These gloves are anti-static, latex, and silicone-free, which makes them suitable for medium-duty and general-purpose.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1310
  • BOB DALE
  • RUFF-RIGGER 1-FINGER MITT, GAUNTLET CUFF & GORE, SZ S/9, LEATHER, PR
  • Item # ALG1221-9
  • Mfr. Model # 54-1-1221-9
  • EHC: EHC :
  • Confidently rely on the durability and protection of these one-finger Ruff Rigger, size small/9 mitts. The durable leather construction incorporates cuffs that easily accommodate parka overalls. The design features a large gauntlet cuff and gore and is unlined. Each pair is sold individually.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1322
  • BOB DALE
  • WELDING MITT, MIG, BACKHAND LINED, SPLIT COWHIDE, PAIR
  • Item # ALG666BF7
  • Mfr. Model # 64-9-666BF-7
  • EHC: EHC :
  • This pair of welding mitts is made from split cowhide leather with straight thumbs and backhand lining for heat and spark protection. The gauntlet cuffs have gore for extra coverage.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list