!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Specific Fitting Shape
Connection Surface
Nominal Pipe Size
Fitting Connection Type
Flange Outside Diameter
Pipe Fitting Material
Finish/Coating
Material Grade
Class
Maximum Operating Pressure
Number of Bolt Holes
Application
Standards

Metal Pipe Flanges

https://catalogue.grainger.ca/2023?hybris=true

1519 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • USA SEALING
  • PIPE FLANGE, CLASS 1500, FLANGED X BLIND, PIPE SIZE 3/4 IN, 3600 PSI, STEEL
  • Item # USSBULK-PF586
  • Mfr. Model # BULK-PF-586
  • EHC: EHC :
  • This ASME/ASTM-certified, class 1500, 3/4-inch, pipe flange has a Flanged x Blind connection type. It is used in air, natural gas, non-portable water, oil, and steam-based applications. This product's working temperature ranges between 80 Degrees F and 780 Degrees F. Its maximum operating pressure is 3600 PSI and is made of steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • STRAIGHT COUPLING, FNPT X BUTT WELD, 150, ⅛ IN PIPE SIZE, 304 STAINLESS STEEL, 150 PSI
  • Item # USSZUSA-PF101
  • Mfr. Model # ZUSA-PF-101
  • EHC: EHC :
  • This ASTM/ANSI/ASME-certified, class 150, 1/8-inch straight coupling has an FNPT x butt weld connection type. It is made of 304 stainless steel for good corrosion resistance. This product has a maximum operating pressure of 150 PSI with a temperature range of -30 Degrees F to 320 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • PIPE FLANGE, BLIND, CLASS 150, 3 IN PIPE SIZE, 316 STAINLESS STEEL
  • Item # USSBULK-PF133
  • Mfr. Model # BULK-PF-133
  • EHC: EHC :
  • This ANSI/ASME-certified, class 150, three-inch flange has a raised face blind connection type. It is used in oil, chemical, and harsh environment-based applications and is made of 316 stainless steel for excellent corrosion resistance. This product has temperature range between -400 Degrees F to 1400 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • PIPE FLANGE, CLASS 600, FLANGED X WELD NECK, PIPE SIZE 1/2 IN, 1450 PSI, STEEL
  • Item # USSBULK-PF417
  • Mfr. Model # BULK-PF-417
  • EHC: EHC :
  • This ASME/ASTM-certified, class 600, 1/2-inch, pipe flange has a Flanged x Weld Neck connection type. It is used in air, natural gas, non-portable water, oil, and steam-based applications. This product's working temperature ranges between 80 Degrees F and 780 Degrees F. Its maximum operating pressure is 1450 PSI and is made of steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • PIPE FLANGE, CLASS 600, FLANGED X WELD NECK, PIPE SIZE 1 1/2 IN, 1450 PSI, STEEL
  • Item # USSBULK-PF421
  • Mfr. Model # BULK-PF-421
  • EHC: EHC :
  • This ASME/ASTM-certified, class 600, 1 1/2-inch, pipe flange has a Flanged x Weld Neck connection type. It is used in air, natural gas, non-portable water, oil, and steam-based applications. This product's working temperature ranges between 80 Degrees F and 780 Degrees F. Its maximum operating pressure is 1450 PSI and is made of steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • PIPE FLANGE, CLASS 600, FLANGED X WELD NECK, PIPE SIZE 3 IN, 1450 PSI, STEEL
  • Item # USSBULK-PF424
  • Mfr. Model # BULK-PF-424
  • EHC: EHC :
  • This ASME/ASTM-certified, class 600, three-inch, pipe flange has a Flanged x Weld Neck connection type. It is used in air, natural gas, non-portable water, oil, and steam-based applications. This product's working temperature ranges between 80 Degrees F and 780 Degrees F. Its maximum operating pressure is 1450 PSI and is made of steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • PIPE FLANGE, CLASS 600, FLANGED X SOCKET WELD, PIPE SIZE 1 1/2 IN, 1450 PSI, STEEL
  • Item # USSBULK-PF430
  • Mfr. Model # BULK-PF-430
  • EHC: EHC :
  • This ASME/ASTM-certified, class 600, 1 1/2-inch, pipe flange has a Flanged x Socket Weld connection type. It is used in air, natural gas, non-portable water, oil, and steam-based applications. This product's working temperature ranges between 80 Degrees F and 780 Degrees F. Its maximum operating pressure is 1450 PSI and is made of steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • THREADED FLANGE, FLANGED X FNPT, CLASS 125, PIPE SIZE 1 1/4 IN, 125 PSI, ALUMINUM
  • Item # USSBULK-PF455
  • Mfr. Model # BULK-PF-455
  • EHC: EHC :
  • This ANSI/ASME-certified, Class 125, 1 1/4-inch, threaded flange is made of aluminum and has a flanged x FNPT connection type with welded construction. It is used in air, non-potable water, and oil-based applications. This product's working temperature ranges between 0 Degrees F and 270 Degrees F. It has a maximum operating pressure of 125 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • 90-DEGREE ELBOW, FNPT, CLASS 150, ¾ IN PIPE SIZE, 304 STAINLESS STEEL, 150 PSI
  • Item # USSZUSA-PF5
  • Mfr. Model # ZUSA-PF-5
  • EHC: EHC :
  • This ASTM/ANSI/ASME-certified, class 150, 3/4-inch, 90-degree elbow has an FNPT connection type. It is made of 304 stainless steel for good corrosion resistance. This product has a maximum operating pressure of 150 PSI with a temperature range of -30 Degrees F to 320 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • UNION, FNPT, CLASS 3000, 1 IN PIPE SIZE, 304 STAINLESS STEEL, 3000 PSI
  • Item # USSZUSA-PF3146
  • Mfr. Model # ZUSA-PF-3146
  • EHC: EHC :
  • This ASME/ASTM/ANSI-certified, class 3000, one-inch union has an FNPT connection type. It is made of 304 stainless steel for good corrosion resistance. This product has a maximum operating pressure of 3000 PSI with a temperature range of -40 Degrees F to 350 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • CROSS, FNPT, CLASS 3000, ½ IN PIPE SIZE, 304 STAINLESS STEEL, 3000 PSI
  • Item # USSZUSA-PF3136
  • Mfr. Model # ZUSA-PF-3136
  • EHC: EHC :
  • This ASME/ASTM/ANSI-certified, class 3000, 1/2-inch cross has an FNPT connection type. It is made of 304 stainless steel for good corrosion resistance. This product has a maximum operating pressure of 3000 PSI with a temperature range of -40 Degrees F to 350 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list