!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Load Capacity
Stepladder Item
Material
Ladder Height
ANSI Type
Base Spread
Bottom Width
Number of Steps
Item

Stepladders

https://catalogue.grainger.ca/2023?hybris=true

253 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • VESTIL
  • LADDER FOLDING STEEL 3 STEP
  • Item # VESFLAD3
  • Mfr. Model # FLAD3
  • EHC: EHC :
  • Folding ladder with wheels has a locking foldable design that saves on storage space when not in use. Folds after unlocking spring-loaded detent pin. Once unit is folded, tilt back on wheels for easy portability. Ladder is carbon steel. Steps are perforated to provide a non-slip surface.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VESTIL
  • CART PORTABILITY KIT BOLT ON
  • Item # VESASP-PORT
  • Mfr. Model # ASP-PORT
  • EHC: EHC :
  • Optional bolt-on portability kit, allows step-mate stands to be tilted and moved. Handle also serves as a single side hand railing for extra stability and balance while standing on top step. Unit has a steel construction with painted finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VESTIL
  • STAND STEP STEEL 2-STEP 72 X 24
  • Item # VESASP72
  • Mfr. Model # ASP72
  • EHC: EHC :
  • Adjustable step-mate stand can be used as either a comfortable worker platform or a semi-permanent step. Serrated surface ensures safe footing. Legs adjust individually by screwing them into or our of the leg base. Unit has a welded construction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FEATHERLITE
  • STEPLADDER, 2400 SERIES, MEDIUM DUTY, MAX 225 LBS, 9 FT 5 IN, 28 IN, 3 IN, ALUMINUM, CSA
  • Item # FTL2410
  • Mfr. Model # 2410
  • EHC: EHC :
  • This medium-duty step ladder has a maximum load capacity of 225 pounds and is part of the 2400 series. It is nine feet and five inches in height with a bottom width of 28 inches. It has a step depth of three inches and is made of aluminum. This ladder is CSA-approved.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 842
  • VESTIL
  • STAND STEP STEEL 2-STEP 60 X 24
  • Item # VESASP60
  • Mfr. Model # ASP60
  • EHC: EHC :
  • Adjustable step-mate stand can be used as either a comfortable worker platform or a semi-permanent step. Serrated surface ensures safe footing. Legs adjust individually by screwing them into or our of the leg base. Unit has a welded construction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VESTIL
  • STAND STEP STEEL 3-STEP 24 X 36
  • Item # VESASP24-3
  • Mfr. Model # ASP24-3
  • EHC: EHC :
  • Adjustable step-mate stand can be used as either a comfortable worker platform or a semi-permanent step. Serrated surface ensures safe footing. Legs adjust individually by screwing them into or our of the leg base. Unit has a welded construction

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VESTIL
  • LADDER, TILT AND ROLL/11 STEP/OPEN GRIP/OSHA 1910.29/ANSI A14.7/58 ° , 32X140X87 3/8IN, BLUE, STEEL
  • Item # VESLADMM11G
  • Mfr. Model # LAD-MM-11-G
  • EHC: EHC :
  • This powder coated, blue steel 11-step tilt and roll ladder comes with a 30-inch removable handrail, a rear exit, with a maximum load capacity of 350-pounds. There is a one-year manufacturer's warranty, and it meets OSHA 1910.29/ANSI A14.7 standards. Measuring 32 inches wide x 140 high x 87 3/8 base depth, it features open grip tread.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VESTIL
  • LADDER, TILT/ROLL/6-STEP/OPEN GRIP/58 ° /RAIL/WARRANTY, 29 1/2 X 100 X 62 3/8 IN, BLUE, STEEL
  • Item # VESLADMM7G
  • Mfr. Model # LAD-MM-7-G
  • EHC: EHC :
  • This seven-step, blue powder-coated, tilt and roll steel ladder has a 30-inch handrail, a rear exit, and a 350-pound maximum load capacity. There is a one-year manufacturer's warranty. Complete with open grip tread, it measures 29 1/2 inches width x 100 height x 62 3/8 base depth, and a 58 Degrees standard climbing angle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list