!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Attachment Type
Belt Width
Closure Type
Colour
Compatible with Manufacturer Model No.
Compatible with Product Type
Features
For Maximum Belt Width
For Maximum Tool Length
Includes
Interior Dimensions
Machine Washable
Material
Number of Inside Pockets
Number of Outside Pockets
Number of Pockets
Overall Depth
Overall Height
Overall Width
Primary Application
Series
Standards
Style
Tether Capable

Tool Belt Pouches, Holsters, and Sheaths

https://catalogue.grainger.ca/2023?hybris=true

191 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • KLEIN TOOLS
  • TOOL BAG, BULL PIN/BOLT, 1 POCKET, NATURAL, 9 X 10 X 5 IN, FITS 3 IN BELT, CANVAS
  • Item # KLN5416TSR
  • Mfr. Model # 5416TSR
  • EHC: EHC :
  • This bag has one pocket with a bull-pin loop on each side. It is natural in colour and made of canvas material. It measures 9 width x 10 height x 5 inches depth and fits belts up to three inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLEIN TOOLS
  • POUCH TOOL
  • Item # KLN5125L
  • Mfr. Model # 5125L
  • EHC: EHC :
  • Four pockets for easy access to a variety of tools. Includes knife snap. Riveted leather construction ensures long life. Slotted to fit belts up to 2'' (51 mm) wide.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 415
  • DBI-SALA
  • PARTS POUCH, TETHER READY, CAMO, SELF CLOSE, SMALL, 8 3/4 IN X 10 IN, FITS 2 IN BELT, DUCK CANVAS
  • Item # DBI1500120
  • Mfr. Model # 1500120
  • EHC: EHC :
  • This 8 3/4 x 10 inches camouflage small parts pouch is great for nuts, bolts, screws, and nails. It is tether-ready and good for use on a belt or harness. It features an innovative self-closure system that traps objects inside, making it more difficult for them to fall out. It is made from 18 ounces of duck canvas and fits belts up to 2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • KUNY'S
  • TOOL-CLIP
  • Item # KNYSW702
  • Mfr. Model # SW702
  • EHC: EHC :
  • Tool clip. Made of top grain leather. Belt loop is 3 inches in length with steel snap for tools. 9 x 1 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NON BRANDED
  • RESPIRATOR POUCH, W/ LOOPS, DURABLE, SMOOTH, SUEDE
  • Item # AAALRP2
  • Mfr. Model # LRP2
  • EHC: EHC :
  • Keep your respirator safe and secure with this handy suede pouch with loops. The fabric is durable and tough with a smooth appearance and it will help ensure your respirator is always in reach on the job.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list