!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Bag Style
Material
Closure Type
Number of Bags
Overall Height
Overall Depth
Overall Width
Reinforced Bottom
Colour
Shape
Drain Holes
Features
Includes
Includes Laptop Pocket
Interior Dimensions
Material Weight
Number of Handles
Number of Inside Pockets
Number of Outside Pockets
Number of Pockets
Number of Shoulder Straps

Tool Bags and Totes

https://catalogue.grainger.ca/2023?hybris=true

157 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list