!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price

Portable Electric Air Compressors

https://catalogue.grainger.ca/2023?hybris=true

24 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • INGERSOLL RAND
  • COMPRESSOR AIR TWINSTACK 2 HP
  • Item # IRGP1IU-A9
  • Mfr. Model # P1IU-A9
  • EHC: EHC :
  • Oil-lube contractor air compressor. Features 2 HP twin stack air tank. Includes two 1/4 inch universal couplers, mounted front panel regulator and pressure gauge. Includes all season select lubricant to eliminate carbon build up. Lightweight and compact hand-carry size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2411
  • SPEEDAIRE
  • COMPRESSOR AIR 2HP 4GAL
  • Item # GGS2MLW5
  • Mfr. Model # 2MLW5
  • EHC: EHC :
  • Speedair contractor electric oil-less compressor featuring an oil-lubricated pump with twin cylinder design and reliable induction motor. Compact control panel that conveniently displays the large 2 inch pressure gauges, the pressure regulator and two universal, quick-connect couplers. Protective roll bar to shield critical components from accidental damage during use or transport.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2411
  • MAKITA
  • AIR COMPRESSOR
  • Item # MKTMAC2400
  • Mfr. Model # MAC2400
  • EHC: EHC :
  • Oil-lube contractor air compressor features an air management control panel with two pressure gauges, pressure regulator control and two universal, quick-connect couplers.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2411
  • MAKITA
  • AIR COMPRESSOR
  • Item # MKTMAC700
  • Mfr. Model # MAC700
  • EHC: EHC :
  • Oil-lube contractor air compressor is lightweight, compact unit ideal for transporting to and from jobsite.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2411
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • DEWALT
  • COMPRESSOR ELECTRIC KT, 1.1HP,4 GALLON
  • Item # BLDD55151
  • Mfr. Model # D55151
  • EHC: EHC :
  • Dewalt oil-lube contractor air compressor provides an ideal portable air source for air tools such as framing, roofing, trim and finishing nailers, impact wrenches, ratchets, paint sprayer, blow guns and staplers. Durable oil-lube pump for extended operat

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2411
  • DEWALT
  • COMPRESSOR ELECTRIC, 1.1HP, 4 GALLON
  • Item # BLDD55154
  • Mfr. Model # D55154
  • EHC: EHC :
  • Dewalt oil-lube contractor air compressor provides an ideal portable air source for air tools such as framing, roofing, trim and finishing nailers, impact wrenches, ratchets, paint sprayer, blow guns and staplers. Durable oil-lube pump for extended operat

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2411
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list