SWING CHECK VALVE,1/2 IN,SOCKET,316
SWING CHECK VALVE,1/2 IN,SOCKET,316
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Provide excellent corrosion and chemical resistance. Horizontal mounting. For use in plumbing and heating applications. Maximum pressure: 200 PSI. Maximum temperature: 353 Degrees F.
Technical Specs
Body Material - Valves 316 Stainless Steel
Connection Type FNPT x FNPT
Mounting Orientation Horizontal
Max. Water Pressure - Valves 200 psi
Length 2-9/16"
Overall Height 2-9/16"
Hex Size 1-1/16"
Pipe or Tube Size 1/2 in
Cracking Pressure 4.270 psi
Max. Temp. - Valves 353 Degrees F
Flow - Valves 6.90 gpm
Width 1-53/64"
Cap to Inlet Center 1-11/16"
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$229.58
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.96
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$281.11
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.02
/ EACH