Threaded on 1 end: opposite end is unthreaded. Use with air, oil, natural gas, and steam in industrial applications. Max. pressure: 150 PSI WOG @ 150 degrees F: 150 PSI saturated steam. Meet ANSI and ASME B1.20.1, A733. Note: Nipples must be used with properly rated fittings.
Technical Specs
ItemNipple
Finish/CoatingBlack
Gravity FlowNo
MaterialSteel
Maximum Operating Pressure1,660 psi @ 650 Degrees F