Click to view all products by this brand.

Discontinued With Replacement

Hover over the image to zoom in

AMPROBE

  • Product # 
  • Grainger Part # 
  • Manufacturer # 
  • UNSPSC # 41112206

Thermocouple Thermometers

Similar Thermocouple Thermometers Product(s) (1) found

EXTEA10

Product Specifications

Unit of Measure EA
Brand Name AMPROBE
Accuracy +/-(0.05% 1.4° F)
Auto Power Off Yes
Battery Type (1) 9 V
Display Backlit 3 Line LCD
Features Dual Temperature for Easy Super Heat and Sub Cool Calculations
Includes (2) K Type Thermocouple Probes, Instructions, Carrying Case
Item Thermocouple Thermometer
Memory Min/Max
Number of Inputs 2
Probe Connector Mini-Type
Resolution 0.1° F/C
Standards CE
Temp. Range (C) Type K -200° to 1,370° C, Type J -200° to 1,050° C
Temp. Range (F) Type K -328° to 2,498° F, Type J -328° to 1,922° F
Thermocouple Type Type J, K

Customers also bought

View Cart (0 items)
Add item to existing Order List

OR

Create New List

Successful

Failed

Empty
Empty
Empty
Empty
Now Showing:

Share this product

x

success

Success!
The [product details] product has been sent to [Recipient Name] via email.

Fields marked with * are required.

I would like to receive e-mails containing special offers and information from Acklands-Grainger! Don't worry, we won't sign up any of your recipients.