!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEMPERATURE HUMIDITY METER

TEMPERATURE HUMIDITY METER

AMPROBE

TEMPERATURE HUMIDITY METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPERATURE HUMIDITY METER

TEMPERATURE HUMIDITY METER

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $483.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FETTHWD3
  • Mfr. Model # THWD-3
  • UNSPSC # 41114408
  • CATALOGUE PAGE # 282
  • Shipping Weight 0.65 lbs

Product Details

Relative humidity and temperature meter: Features include: Relative humidity measurement from 0 to 100%, F or C selectable, Relative function monitors humidity and temperature changes, Complete with carrying case, battery and wet bulb chart.

Technical Specs

  • Item Temperature Humidity Meter
  • Humidity Accuracy +/-3%
  • Ambient Temperature Accuracy +/-0.8 Degrees C, +/-1.6 Degrees F
  • Overall Height 9.5 in
  • Overall Width 2.1 in
  • Display Screen Type LCD
  • Meter Type Dew Point and Wet Bulb Humidity Meters with Onboard Main Probe
  • Probe Design Onboard
  • Data Logging No
  • Battery Run Time 85 hr
  • Wet Bulb Globe Temperature Accuracy +/-0.8 Degrees C, +/-1.6 Degrees F
  • Standards CE Certified
  • Auto Shut-Off Yes (30 min)
  • Application HVAC/R
  • Min/Max Memory Yes
  • Low Battery Indicator Yes
  • Includes Case Yes
  • Includes Manual, Sensor Cover
  • Sensor Type Capacitance
  • Humidity Range 0% to 100%
  • Ambient Temperature Range -4 Degrees to 140 Degrees F
  • Wet Bulb Globe Temperature Range 32 Degrees to 131 Degrees F/0 Degrees to 55 Degrees C
  • Overall Depth 1.3 in
  • Dew Point Range -4 Degrees to -140 Degrees F/-20 Degrees to 60 Degrees C
  • Response Time 180 sec
  • Properties Measured Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
  • IP/NEMA Rating Not Rated
  • Battery Type 9V
  • Humidity Resolution 0.1 %
  • Weight 6.4 oz
  • Data Hold Yes
  • Sampling Rate 0.4 sec
  • Operating Temperature Range 0 Degrees to 40 Degrees C
  • Manufacturer Warranty Length 1 yr
  • Includes Probes Yes
  • Includes Batteries Yes
  • Dew Point Accuracy +/-0.8 Degrees C, +/-1.6 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list