This navy, size XXX-large, Polartec Power Dry flame-resistant fleece jacket is thin, lightweight, and wind-resistant. It has a zip-in/zip-out bomber design with a Nomex-taped snaps and zipper closure, side warmer pockets at the waist, two large inside glove pockets with elastic, and the elastic tab on cuffs helps to stabilize sleeves inside. It is made of 70 percent modacrylic and 30 percent rayon with an eight-ounce fabric weight, and meets CSA Z462 standards.
FeaturesThin, LightWeight, Wind Resistant, Elastic Tab on Cuffs to Stabilize, Belt and Cuffs in Same Fabric as Jacket, Hood with F/R String, Flame Resistant Reflective Material Placement Provides 360 Degrees Visibility with 2 Vertical Stripes on the Front, a Horizontal Stripe Around the Waist, a Horizontal Stripe Around Each Arm and an "X" on Back, Care: Home Wash, Flame Resistant, Midweight